Nacogdoches |
6,890 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
SPC |
Catalog Number |
A1200HS10EG |
FS200SSPG10 |
Manufacturer Number |
A1200HS 10EG |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Unassigned
|
Classification |
Strut Channel
|
N/A
|
UNSPSC |
30101804 - Steel channels
|
-
|
UPC/EAN/GTIN |
00616013088173 |
893636000060 |
Weight per package |
1.85 (lbs/each) |
0 |
Description |
A1200HS10EG 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
FS200SSPG10 1-5/8X1-5/8X120" 12G Short Slot PG Strut
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$6.69 (Foot) |
$0.00 (Each) |
Carton/Reel |
$66.89 (10 Feet) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$66.89 (10 Feet) |
$0.00 (1 Each) |
|
|
Finish |
Silver Galvanized |
- |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in |
- |
Length |
10 ft |
- |
Thickness |
12 AWG |
- |
Width |
1-5/8 in |
- |
|
Description |
12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT |
1-5/8X1-5/8X120" 12G SHORT SLOT PG STRUT |
extra long description |
ABB A1200HS 10EG HS CHNL 1-5/8X1-5/ |
- |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
- |
Product Type |
Half-Slot Channel |
- |
Short Description |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
- |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
- |
|
Center Spacing |
2 in |
- |
gauge |
12 Gauge |
- |
package quantity |
10 PK;500 CT |
- |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
- |
Manufacturers Part Number |
A1200HS-10EG |
- |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
Fuses & Fuse Accessories |
Type |
Metal Channels |
- |
|
|
|
Application |
Support and Framing |
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
Call nearest store for Item Price
|