Item Comparison: A1200HS10EG, P1000T10PG

Item

A1200HS10EG - 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut - Superstrut

A1200HS10EG
12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut

$6.6893 Foot

$66.89 (10 Feet)

QTY:
Feet
Add
P1000T10PG - 1-5/8X1-5/8 Hot - Unistrut

P1000T10PG
1-5/8X1-5/8 Hot

$0.00 Foot

$0.00 (50 Feet)

Call nearest store for Item Price
Nacogdoches 7,280 0
All Stores 58,990 0
Vendor Superstrut Unistrut
Catalog Number A1200HS10EG P1000T10PG
Manufacturer Number A1200HS 10EG P1000T-10PG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00616013088173 00786364013855
Weight per package 1.85 (lbs/each) 1.85 (lbs/each)
Description A1200HS10EG 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
P1000T10PG 1-5/8X1-5/8 Hot
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 0.105 In Thickness, 2 In Center Spacing, 9/16 In Slot Size, 185 LB/100 FT
Minimum Order QTY 10 Units 10 Units
Unit/Foot $6.69 (Foot) $0.00 (Foot)
Carton/Reel $66.89 (10 Feet) $0.00 (10 Feet)
Standard Packaging/Reel $66.89 (10 Feet) $0.00 (50 Feet)
Material Steel Low-Carbon Strip Steel
Finish Silver Galvanized Pre Galvanized
Depth 1-5/8 In -
Height 1-5/8 in 1-5/8 in;41.3 mm
Length 10 ft 10 ft;3.05 m
Thickness 12 AWG 0.105 in;2.7 mm
Width 1-5/8 in 1-5/8 in;41.3 mm
Commodity Description - CHANNEL & STRUT
Description 12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT 1-5/8X1-5/8 HOT
extra long description ABB A1200HS 10EG HS CHNL 1-5/8X1-5/ METAL FRAMING TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 POUND PER 100 FOOT WEIGHT; 2 INCH CENTER SPACING; 1-1/8 INCH LENGTH X 9/16 INCH WIDTH (SLOT) HOLE/SLOT SIZE; 1.4 INCH DEFLECTION; 0.555 SQUARE INCH CROSS SECTION AREA; 340 POUND BEAM LOAD RATING; P1000T MODEL
Long Description Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 0.105 in Thickness, 2 in Center Spacing, 9/16 in Slot Size, 185 lb/100 ft
Product Type Half-Slot Channel Channel
Short Description 1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft 1-5/8" x 1-5/8" Channel, Low-Carbon Strip Steel, 10 ft;3.05 m
similar brands Unistrut Unistrut
Special Features The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces -
Beam Load Rating - 340 Pound
Center Spacing 2 in 2 in
Cross Section Area - 0.555 Square Inch
Deflection - 1.4 Inch
gauge 12 Gauge -
Hole/Slot Size - 1-1/8 Inch Length x 9/16 Inch Width (Slot)
package quantity 10 PK;500 CT 500 PK;10 CT
Process - COLD FORMED
slot size 9/16 x 1-1/8 in 9/16 in;14.3 mm
Made in USA yes -
Brand Thomas & Betts UNISTRUT
Manufacturers Part Number A1200HS-10EG P1000T 10PG
Model - P1000T
sub brand Superstrut(R) -
Category Description STRUT CHANNEL STRUT CHANNEL
Type Metal Channels Metal Framing
minimum qty 10 10
Weight 185 lb/100 185 lb/100 ft;275 kg/100 m
Application Support and Framing Support and Framing
Configuration - SLOTTED
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat