Item Comparison: B22SH120HDG, A1200HS10HDG

Item

B22SH120HDG - BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR - Eaton

B22SH120HDG
BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR

$6.0993 Foot

$60.99 (10 Feet)

QTY:
Feet
Add
A1200HS10HDG - 12G 1-5/8"X1-5/8" 10FT Hdgal HLF Slot Strut - Superstrut

A1200HS10HDG
12G 1-5/8"X1-5/8" 10FT Hdgal HLF Slot Strut

$13.7245 Foot

$137.24 (10 Feet)

QTY:
Feet
Add
Nacogdoches 0 330
All Stores 5,730 700
Vendor Eaton Superstrut
Catalog Number B22SH120HDG A1200HS10HDG
Manufacturer Number B22SH-120HDG A1200HS 10HDG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011213084 00616013101094
Weight per package 1.85 (lbs/each) 1.85 (lbs/each)
Description B22SH120HDG BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, SH, 12 Gauge
A1200HS10HDG 12G 1-5/8"X1-5/8" 10FT Hdgal HLF Slot Strut
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
Minimum Order QTY 10 Units 10 Units
Unit/Foot $6.10 (Foot) $13.72 (Foot)
Carton/Reel $60.99 (10 Feet) $137.24 (10 Feet)
Standard Packaging/Reel $60.99 (10 Feet) $137.24 (10 Feet)
Material - Steel
Finish Hot-Dipped Galvanized Hot-Dipped Galvanized
material composition Cold Formed Low Carbon Steel -
material standard ASTM A123 -
Depth 1-5/8 In 1-5/8 In
Height - 1-5/8 in
Length 10 ft 10 ft
Thickness - 12 AWG
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR 12G 1-5/8"X1-5/8" 10FT HDGAL HLF SLOT STRUT
extra long description B-LINE B22SH-120HDG CHNL, 1 5/8" X ABB A1200HS 10HDG HS CHNL 12GA 1-5/
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Hot-dipped galvanized, SH, 12 Gauge Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
Product Type CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120" Standard Channel
Short Description - 1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing - 2 in
dimensions 12.0000 IN X 1.6250 IN X 1.6250 IN -
gauge 12 12 Gauge
package quantity - 10 PK;500 CT
slot size 1-1/8 In Length X 9/16 In Width 9/16 x 1-1/8 in
Made in USA - yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B22SH-120HDG A1200HS-10HDG
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Metal Channels
minimum qty 10 10
Weight 1.82 lb/ft 185 lb/100
Application Ind Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Othe Support and Framing
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat