Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A1212CHNF |
121264CHC |
Manufacturer Number |
A1212CHNF |
12126-4CHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 4 & 12 Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 4 & 12 Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510554804 |
00782051740554 |
Weight per package |
29.7 (lbs/each) |
11.716 (lbs/each) |
Description |
A1212CHNF 12X12X6 N4 CH CLMP CVR
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 29.7 LB
|
121264CHC Encl 12X12X6 N4 CH
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$294.00 (Each) |
$226.98 (Each) |
Carton/Reel |
$294.00 (1 Each) |
$226.98 (1 Each) |
Standard Packaging/Reel |
$588.00 (2 Each) |
$226.98 (1 Each) |
|
Cover Type |
Type 4 Continuous Hinge |
Type 4 Continuous Hinge |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
|
Overall Length |
12 in;305 mm |
12 in;305 mm |
Size |
12.00x12.00x6.00 in |
12.00 In Width X 6.00 In Depth X 12.00 In Height |
Width |
12 |
- |
|
Description |
12X12X6 N4 CH CLMP CVR |
ENCL 12X12X6 N4 CH |
extra long description |
NVENT HOF A1212CHNF CHNF Box 12.00x |
B-LINE 12126-4CHC TYPE 4 JIC CONTIN |
Features |
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 29.7 lb |
Eaton B-Line series JIC panel enclosure, 12" height, 6" length, 12" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket |
Product Type |
CHNF Box 12.00X12.00X6.00 |
Hinge Cover Enclosure |
Short Description |
8X8X4 N12 Junction Box, Steel, Gray |
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12 |
Special Features |
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications. |
Cont. piano hinge with s.s. door clamp,panel mount |
|
dimensions |
- |
6.0000 IN X 12.0000 IN X 12.0000 IN |
Enclosure Type |
NEMA 4;NEMA 12;NEMA 13 |
Nema 4 |
Finish/Coating |
Polyester Powder Paint |
Phosphate;Polyester Powder |
ip rating |
IP66 |
- |
Mounting Type |
Bracket Mount |
Wall |
Overall Height |
6 in;152 mm |
12 in;305 mm |
Overall Width |
12 in;305 mm |
6 in;152 mm |
Standards Met |
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant |
UL 508 Listed;CSA C22.2 NO.94 Certified |
|
|
Brand |
Hoffman Enclosures, Inc. |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A1212CHNF |
12126-4CHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
|
Application |
Indoor or Outdoor |
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Facto |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
- |
4 |
standard |
- |
CSA C22.2.,UL 50,NEMA |