Item Comparison: A161606LP, 1616612

Item

A161606LP - 16X16X6 N12 CLMP CH Encl - Nvent Hoffman

A161606LP
16X16X6 N12 CLMP CH Encl

$595.54 Each

$595.54 (1 Each)

QTY:
Each
Add
1616612 - Encl 16X16X6 N12 1DR CH Clamp CVR - Eaton

1616612
Encl 16X16X6 N12 1DR CH Clamp CVR

$614.72 Each

$614.72 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 5 0
Vendor Nvent Hoffman Eaton
Catalog Number A161606LP 1616612
Manufacturer Number A161606LP 16166-12
Category Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510279905 00782051406887
Weight per package 21.42 (lbs/each) 18.2919 (lbs/each)
Description A161606LP 16X16X6 N12 CLMP CH Encl
Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X6, Gray, Mild Steel
1616612 Encl 16X16X6 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $595.54 (Each) $614.72 (Each)
Carton/Reel $595.54 (1 Each) $614.72 (1 Each)
Standard Packaging/Reel $595.54 (1 Each) $614.72 (1 Each)
Material MILD STEEL Carbon Steel
Color - Gray
Finish Powder Coated -
Depth 6 -
Height 16 -
Size 16.00x16.00x6.00 in 16.00 In Width X 6.00 In Depth X 16.00 In Height
Width 16 -
Description 16X16X6 N12 CLMP CH ENCL ENCL 16X16X6 N12 1DR CH CLAMP CVR
extra long description NVENT HOF A161606LP Enclosure 16.00 B-LINE 16166-12 TYPE 12 SGL-DOOR EN
Features For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description Continuous Hinge Enclosure with Clamps LP Type 12, 16x16x6, Gray, Mild Steel Eaton B-Line series wall mounted panel enclosure, 16" height, 6" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type Enclosure 16.00X16.00X6.00 Type 12 SGL-Door Enc, 16X16X6
Special Features - Plated door clamps
dimensions - 6.0000 IN X 16.0000 IN X 16.0000 IN
ip rating IP65 -
Mounting Type - Wall
Brand Nvent Hoffman Eaton
Manufacturers Part Number A161606LP 16166-12
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Wall Mounted Industrial Enclosures Type 12 panel enclosures
Application Controls and Drives Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerC
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant -
standard - UL 508A,NEMA,CSA C22.2.
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat