Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
3SP2020IS |
A20P20 |
Manufacturer Number |
3SP2020-IS |
A20P20 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121300 - Electrical boxes and enclosures and fittings and accessories
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00761515244258 |
00783510231606 |
Weight per package |
7 (lbs/each) |
8.98 (lbs/each) |
Description |
3SP2020IS Solid Back Panel - Powder Coated White
20X20 N3 Solid BP W011
|
A20P20 17X17 PNL, 20X20 Encl
Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall Width, 8.98 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$111.92 (Each) |
$100.92 (Each) |
Carton/Reel |
$111.92 (1 Each) |
$100.92 (1 Each) |
Standard Packaging/Reel |
$111.92 (1 Each) |
$100.92 (1 Each) |
|
|
Color |
- |
White |
Finish |
- |
Polyester Powder Paint |
|
Overall Length |
- |
17 in |
Size |
- |
fits 20x20 in |
|
Description |
SOLID BACK PANEL - POWDER COATED WHITE |
17X17 PNL,20X20 ENCL |
extra long description |
- |
NVENT HOF A20P20 Panel 17.00x17.00 |
Features |
- |
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures |
Long Description |
20X20 N3 SOLID BP W011 |
Panel, Steel, Polyester Powder Paint, White, 17 in Overall Length, 17 in Overall Width, 8.98 lb |
Product Type |
Enclosure Back Panel |
Panel 17.00X17.00 Fits 20.00X2 |
Short Description |
- |
Panel, Steel, Polyester Powder Paint, 17 in |
|
accessory type |
- |
Panel |
for use with |
- |
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures |
Mounting Type |
- |
Panel Mount |
Overall Width |
- |
17 in |
package quantity |
- |
1 ct |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
Unity MFG |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
3SP2020-IS |
A20P20 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
- |
Industrial Panels and Panel Accessories |
|
Manufacturer Status |
Non-Stock |
- |
|
|
Application |
- |
Corrosive Environments; Controls and Drives; Power Distribution; Arc Flash Safety |