Item Comparison: A20P20, N2020P

Item

A20P20 - 17X17 PNL, 20X20 Encl - Nvent Hoffman

A20P20
17X17 PNL, 20X20 Encl

$100.92 Each

$100.92 (1 Each)

QTY:
Each
Add
N2020P - Encl Enclosure Panel - Eaton

N2020P
Encl Enclosure Panel

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 40 0
Vendor Nvent Hoffman Eaton
Catalog Number A20P20 N2020P
Manufacturer Number A20P20 N2020P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510231606 00782051377033
Weight per package 8.98 (lbs/each) 9.74 (lbs/each)
Description A20P20 17X17 PNL, 20X20 Encl
Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall Width, 8.98 LB
N2020P Encl Enclosure Panel
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 20" Panel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $100.92 (Each) $0.00 (Each)
Carton/Reel $100.92 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $100.92 (1 Each) $0.00 (1 Each)
Material Steel Galvanized Steel
Color White -
Finish Polyester Powder Paint -
Overall Length 17 in -
Size fits 20x20 in 3/4 In-10 TPI
Description 17X17 PNL,20X20 ENCL ENCL ENCLOSURE PANEL
extra long description NVENT HOF A20P20 Panel 17.00x17.00 B-LINE N2020P PNL, WHT STL RHINGE
Features Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 17 in Overall Length, 17 in Overall Width, 8.98 lb Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Protects against rain, sleet and ice formation, Galvanized steel, Wall mounting, Panel enclosures, Type 3r large continuous hinge cover, 20" X 20" panel
Product Type Panel 17.00X17.00 Fits 20.00X2 PNL, WHT STL Rhinge CVR Enc, 20X20
Short Description Panel, Steel, Polyester Powder Paint, 17 in -
Special Features - Thickness 1/2 In, Weight 14.5 Lb per 100
accessory type Panel -
dimensions - 17.0000 IN X 0.0630 IN X 17.0000 IN
for use with Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures -
Mounting Type Panel Mount -
Overall Width 17 in -
package quantity 1 ct -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Eaton
Manufacturers Part Number A20P20 N2020P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 8.98 lb -
Application Corrosive Environments; Controls and Drives; Power Distribution; Arc Flash Safety Ind Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Fa
standard - CSA C22.2.,UL Listed,NEMA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat