Item Comparison: A24R2412, 242412RTSC

Item

A24R2412 - 24X24X12 N3R SC - Nvent Hoffman

A24R2412
24X24X12 N3R SC

$325.11 Each

$325.11 (1 Each)

QTY:
Each
Add
242412RTSC - Encl 242412 N3R Encl - Eaton

242412RTSC
Encl 242412 N3R Encl

$283.70 Each

$283.70 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 44
Vendor Nvent Hoffman Eaton
Catalog Number A24R2412 242412RTSC
Manufacturer Number A24R2412 242412 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510386207 00782051348309
Weight per package 55.0999 (lbs/each) 53.72 (lbs/each)
Description A24R2412 24X24X12 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X12, Gray, Steel
242412RTSC Encl 242412 N3R Encl
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $325.11 (Each) $283.70 (Each)
Carton/Reel $325.11 (1 Each) $283.70 (1 Each)
Standard Packaging/Reel $325.11 (1 Each) $283.70 (1 Each)
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Galvanized -
Size 24.00x24.00x12.00 in 24.00 In Width X 12.00 In Depth X 24.00 In Height
Width 24 -
Description 24X24X12 N3R SC ENCL 242412 N3R ENCL
extra long description NVENT HOF A24R2412 Type 3R Enclosur B-LINE 242412 RTSC N3R SC ENC W/ KO
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Drip-Shield Type 3R With Knockouts, 24x24x12, Gray, Steel Eaton B-Line series Type 3/3R junction boxes, 24" height, 12" length, 24" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Medium single door, 9, Embossed thru holes, Carbon steel
Product Type Type 3R Enclosure, Screw Cover N3R SC Enc W/ Ko 24X24X12
Special Features - Rain hood, plated screws
Cable Entry - Knockouts
dimensions - 12.0000 IN X 24.0000 IN X 24.0000 IN
ip rating IP32 -
Knockouts true -
Mounting Type - Surface
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A24R2412 242412 RTSC
Category Description STEEL JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Pull and Junction Boxes Type 3/3R junction boxes
Application Power Distribution Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs &
nema rating - 3R
standard - NEMA,CSA C22.2.,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat