Item Comparison: A24R248, 24248RTSCNK

Item

A24R248 - 24X24X8 N3R SC - Nvent Hoffman

A24R248
24X24X8 N3R SC

$276.03 Each

$276.03 (1 Each)

QTY:
Each
Add
24248RTSCNK - 24X24X8 RT SC - Unity

24248RTSCNK
24X24X8 RT SC

$583.69 Each

$583.69 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 112 42
Vendor Nvent Hoffman Unity
Catalog Number A24R248 24248RTSCNK
Manufacturer Number A24R248 24248RTSCNK
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121332 - Electrical junction box
UPC/EAN/GTIN 00783510389802 00761515348000
Weight per package 46 (lbs/each) 34 (lbs/each)
Description A24R248 24X24X8 N3R SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
24248RTSCNK 24X24X8 RT SC
Unt 24248RTSCNK N3R Screw Cover Pul
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $276.03 (Each) $583.69 (Each)
Carton/Reel $276.03 (1 Each) $583.69 (1 Each)
Standard Packaging/Reel $276.03 (1 Each) $583.69 (1 Each)
Cover Type Screw Cover -
Material Steel -
Color Gray -
Color Code ANSI 61 -
Finish Galvanized -
Overall Length 24 in -
Size 24.00x24.00x8.00 in -
Width 24 -
Description 24X24X8 N3R SC 24X24X8 RT SC
extra long description NVENT HOF A24R248 Enclosure 24.00x2 -
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. -
Long Description Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 in Overall Width, 24 in Overall Length, 8 in Overall Height, 5 Knockouts, 46.0 lb UNT 24248RTSCNK N3R SCREW COVER PUL
Product Type Enclosure 24.00X24.00X8.00 N3R Screw Cover Pull Box No K.O. Powder Coated
Short Description Enclosure, Gray, 24.00 x 24.00 x 8.00 in, NEMA 3R -
Special Features Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin -
Enclosure Type Nema 3R -
Finish/Coating Galvanized Paint -
ip rating IP32 -
Knockouts Yes -
Mounting Type Embossed -
Number of Knockouts 5 -
Overall Height 8 in -
Overall Width 24 in -
Standards Met UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Unity
Manufacturers Part Number A24R248 24248RTSCNK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes -
Weight 46.0 lb -
Application Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat