Item Comparison: A36P36, A36H3612SS6LP

Item

A36P36 - 33X33 PNL, 36X36 Encl - Nvent Hoffman

A36P36
33X33 PNL, 36X36 Encl

$319.83 Each

$319.83 (1 Each)

QTY:
Each
Add
A36H3612SS6LP - 36X36X12 N4X SS6 CH CLMP CVR - Nvent Hoffman

A36H3612SS6LP
36X36X12 N4X SS6 CH CLMP CVR

$6311.84 Each

$6,311.84 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 1
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number A36P36 A36H3612SS6LP
Manufacturer Number A36P36 A36H3612SS6LP
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510231002 00783510837907
Weight per package 34.4 (lbs/each) 105 (lbs/each)
Description A36P36 33X33 PNL, 36X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
A36H3612SS6LP 36X36X12 N4X SS6 CH CLMP CVR
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS316
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $319.83 (Each) $6,311.84 (Each)
Carton/Reel $319.83 (1 Each) $6,311.84 (1 Each)
Standard Packaging/Reel $319.83 (1 Each) $6,311.84 (1 Each)
Material MILD STEEL Stainless Steel 316L
Color White Unpainted
Finish Powder Coated Brushed #4
Depth - 12
Height - 36
Size fits 36x36 in 36.00x36.00x12.00 in
Width - 36
Description 33X33 PNL, 36X36 ENCL 36X36X12 N4X SS6 CH CLMP CVR
extra long description NVENT HOF A36P36 Panel 33.00x33.00 NVENT HOF A36H3612SS6LP Stainless E
Features Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Long Description Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x36, White, Steel Wallmount Hinged with NEMA Clamps Type 4X, 36x36x12, Brushed, SS316
Product Type Panel 33.00X33.00 Fits 36.00X3 Stainless Encl. 36.00X36.00X12
accessory type Panels and Panel Accessories -
ip rating - IP66
Brand Nvent Hoffman Nvent Hoffman
Manufacturers Part Number A36P36 A36H3612SS6LP
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Stainless Steel Wall Mounted Industrial Enclosures
Application Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives Controls and Drives; Corrosive Environments
nema rating - 4X Watertight, corrosion-resistant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat