Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A4412RT |
4412GRTNK |
Manufacturer Number |
A4412RT |
4412 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510382001 |
00782051440188 |
Weight per package |
5.8 (lbs/each) |
4.339 (lbs/each) |
Description |
A4412RT 4X4X12 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 12 In Overall Length, 4 In Overall Height, 4 In Overall Width, Polyester Powder Paint, 16, 5.8 LB
|
4412GRTNK Wway 4X4X12 N3R
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$69.78 (Each) |
$61.40 (Each) |
Carton/Reel |
$69.78 (1 Each) |
$61.40 (1 Each) |
Standard Packaging/Reel |
$69.78 (1 Each) |
$61.40 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Gray |
|
Depth |
12 |
4.00 In |
Length |
- |
12.00 In |
Overall Length |
12 in;305 mm |
- |
Size |
4.00x4.00x12.00 in |
- |
Width |
4 |
4.00 In |
|
Description |
4X4X12 N3R SC WIRE TROUGH |
WWAY 4X4X12 N3R |
extra long description |
NVENT HOF A4412RT Wiring Trough 4.0 |
B-LINE 4412 GRT NK 1200 N3R SC STRA |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough, Screw Cover, Gray, Steel, 12 in Overall Length, 4 in Overall Height, 4 in Overall Width, Polyester Powder Paint, 16, 5.8 lb |
Eaton B-Line series wiring trough, 4" height, 12" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
Wiring Trough 4.00X4.00X12.00 |
1200 N3R SC Straight Section W/O Ko |
Short Description |
NEMA 3R Wiring Trough, 12 x 4 x 4 in |
- |
Special Features |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
- |
|
dimensions |
- |
12.0000 IN X 4.0000 IN X 4.0000 IN |
for use with |
NEMA 3R Enclosure |
- |
gauge |
16 |
- |
ip rating |
IP32 |
- |
Overall Height |
4 in;102 mm |
- |
Overall Width |
4 in;102 mm |
- |
Standards Met |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A4412RT |
4412 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
|
Application |
Power Distribution |
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Building |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
UL Listed,CSA Certified |