Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A4424RT |
4424GRT |
Manufacturer Number |
A4424RT |
4424 GRT |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510382100 |
00782051140705 |
Weight per package |
9.29 (lbs/each) |
7.785 (lbs/each) |
Description |
A4424RT 4X4X24 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 4.00X4.00X24.00, Gray, Steel
|
4424GRT Wway 4X4X24 N3R PNTD SC
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRT Wiring Trough, Embossed Thru Holes, 7 Bottom Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.64 (Each) |
$119.76 (Each) |
Carton/Reel |
$102.64 (1 Each) |
$119.76 (1 Each) |
Standard Packaging/Reel |
$102.64 (1 Each) |
$119.76 (1 Each) |
|
Material |
MILD STEEL |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
Gray |
|
Depth |
24 |
4.00 In |
Length |
- |
24.00 In |
Size |
4.00x4.00x24.00 in |
- |
Width |
4 |
4.00 In |
|
Description |
4X4X24 N3R SC WIRE TROUGH |
WWAY 4X4X24 N3R PNTD SC |
extra long description |
NVENT HOF A4424RT Wiring Trough 4.0 |
B-LINE 4424 GRT 2400 N3R SC STRAIGH |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough NEMA Type 3R, 4.00x4.00x24.00, Gray, Steel |
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, GRT wiring trough, Embossed thru holes, 7 bottom knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
Wiring Trough 4.00X4.00X24.00 |
2400 N3R SC Straight Section W/ Ko |
|
dimensions |
- |
24.0000 IN X 4.0000 IN X 4.0000 IN |
ip rating |
IP32 |
- |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A4424RT |
4424 GRT |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
Application |
Power Distribution |
Ind Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and L |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
CSA Certified,UL Listed |