Item Comparison: A515MW, FD15MWC

Item

A515MW - 15 Min Twist Timer White - Nsi

A515MW
15 Min Twist Timer White

$48.69 Each

$48.69 (1 Each)

QTY:
Each
Add
FD15MWC - 15MIN Spring Wound Timer - Intermatic

FD15MWC
15MIN Spring Wound Timer

$32.98 Each

$197.88 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 59 0
Vendor Nsi Intermatic
Catalog Number A515MW FD15MWC
Manufacturer Number A515MW FD15MWC
Category Timer Controls - Electromechanical Time Switche Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261151131 00078275005020
Weight per package 0.4 (lbs/each) 0.367 (lbs/each)
Description A515MW 15 Min Twist Timer White
Interval Timer 15 Min White
FD15MWC 15MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 15 Minute Max, Without Hold, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.69 (Each) $32.98 (Each)
Carton/Reel $48.69 (1 Each) $32.98 (1 Each)
Standard Packaging/Reel $48.69 (1 Each) $197.88 (6 Each)
amperage rating - 15
connection - Teeter Type
Phase Single Phase -
Poles 1 1
Voltage Rating - 125 - 277
Size H=5.00 - W=3.00 2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Description 15 MIN TWIST TIMER WHITE 15MIN SPRING WOUND TIMER
extra long description TORK A515MW Interval Timer 30 Min I INT-MAT FD15MWC Spring Wound Countd
Features Tork 15 min Twist Timer No Hold- White APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Twist knob for time ON setting up to 15 minutes. HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator st The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description Interval Timer 15 Min White Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15 Minute Max, Without Hold, White
Product Type Interval Timer 30 Min Ivory Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Special Features White 15 Minute No Hold In Wall Time Switch Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
action SPDT 1 x SPST
Base Wall Plate -
Contact Configuration - 1 NO
Contact Rating 125-250-277 VAC 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
motor power - 1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range 15 Minute 15
Brand NSi Intermatic
Manufacturers Part Number A515MW FD15MWC
Category Description TIME CLOCKS TIME CLOCKS
Type Spring Wound In Wall Time Switch Decorator Spring Wound Auto-Off
Application NSI Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Enclosure Single Gang Wall Plate -
environmental conditions 32-122 F -
Frequency Rating 50-60 Hz 50/60
Mounting Single Gang Wall Plate WALL MOUNT
Operating Temperature 32-122 F -40 to +104 DEG F, -40 to +40 DEG C
standard cULus cCSAus Certified, UL Listed, UL Recognized, HVACR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat