Item Comparison: A51AE11, ENT12

Item

A51AE11 - 1/2" Blue Ent 10' - PVC & Accessories

A51AE11
1/2" Blue Ent 10'

$1.0506 Each

$10.51 (10 Each)

QTY:
Each
Add
ENT12 - 1/2" Blue Ent 10' - SPC

ENT12
1/2" Blue Ent 10'

$1.0506 Each

$1.05 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 944 944
Vendor PVC & Accessories SPC
Catalog Number A51AE11 ENT12
Manufacturer Number A51AE11 N/A
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Enhanced Commodity Codes - Conduit & Raceways
Classification Panduit & Wiremold Metallic & Non-Metallic Raceways Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00088700510012 N/A
Weight per package 0.12 (lbs/each) 0
Description A51AE11 1/2" Blue Ent 10'
Flexible Ent Conduit, 1/2 In Trade Size, 0.832 to 0.848 In Outside Diameter, 0.574 to 0.630 In Inside, PVC Material, Blue, 10 FT Length, 0.100 LB/FT
ENT12 1/2" Blue Ent 10'
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.05 (Each) $1.05 (Each)
Carton/Reel $10.51 (10 Each) $1.05 (1 Each)
Standard Packaging/Reel $10.51 (10 Each) $1.05 (1 Each)
Material PVC -
Voltage Rating 600 -
Color Blue -
Length 10 ft. -
Description 1/2" BLUE ENT 10' -
extra long description CTX A51AE11 1/2 EZ-FLEX ENT 10'PE -
Features CANTEX A51AE11 is a 1/2 in. x 10 ft. EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. -
Long Description Flexible ENT Conduit, 1/2 in Trade Size, 0.832 to 0.848 in Outside Diameter, 0.574 to 0.630 in Inside, PVC Material, Blue, 10 ft Length, 0.100 lb/ft -
Product Type Flexible ENT Conduit -
Short Description Flexible ENT Conduit, 1/2 in x 10 ft, PVC -
Special Features Non-Conductive and Corrosion Resistant -
Inside Diameter 0.574 to 0.630 in -
outside diameter 0.832 to 0.848 in -
package quantity 10 CT -
Standards Met Conforms to UL 1653;NEMA TC-13 and NEC Article 362 -
Made in USA yes -
Brand PVC & Accessories -
Manufacturers Part Number A51AE11 -
sub brand EZ FLEX -
Category Description Panduit & Wiremold Metallic & Non-Metallic Raceways Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size 1/2 in -
Status - Inactive
Weight 0.100 lb/ft -
Application Pharmaceutical Industry Chemical;Petrochemical Application -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat