Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
A51AE11 |
ENT12200 |
Manufacturer Number |
A51AE11 |
N/A |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00088700510012 |
N/A |
Weight per package |
0.12 (lbs/each) |
0 |
Description |
A51AE11 1/2" Blue Ent 10'
Flexible Ent Conduit, 1/2 In Trade Size, 0.832 to 0.848 In Outside Diameter, 0.574 to 0.630 In Inside, PVC Material, Blue, 10 FT Length, 0.100 LB/FT
|
ENT12200 1/2" Blue Ent 10'
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.05 (Each) |
$1.05 (Each) |
Carton/Reel |
$10.51 (10 Each) |
$1.05 (1 Each) |
Standard Packaging/Reel |
$10.51 (10 Each) |
$1.05 (1 Each) |
|
Material |
PVC |
- |
Voltage Rating |
600 |
- |
|
|
|
Description |
1/2" BLUE ENT 10' |
- |
extra long description |
CTX A51AE11 1/2 EZ-FLEX ENT 10'PE |
- |
Features |
CANTEX A51AE11 is a 1/2 in. x 10 ft. EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. |
- |
Long Description |
Flexible ENT Conduit, 1/2 in Trade Size, 0.832 to 0.848 in Outside Diameter, 0.574 to 0.630 in Inside, PVC Material, Blue, 10 ft Length, 0.100 lb/ft |
- |
Product Type |
Flexible ENT Conduit |
- |
Short Description |
Flexible ENT Conduit, 1/2 in x 10 ft, PVC |
- |
Special Features |
Non-Conductive and Corrosion Resistant |
- |
|
Inside Diameter |
0.574 to 0.630 in |
- |
outside diameter |
0.832 to 0.848 in |
- |
package quantity |
10 CT |
- |
Standards Met |
Conforms to UL 1653;NEMA TC-13 and NEC Article 362 |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
A51AE11 |
- |
sub brand |
EZ FLEX |
- |
|
Category Description |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
|
|
|
|
Application |
Pharmaceutical Industry Chemical;Petrochemical Application |