Item Comparison: 12005AK001, A51AEQ1

Item

12005AK001 - 1/2" Blue Ent 1500' Reel - Carlon

12005AK001
1/2" Blue Ent 1500' Reel

$2.188 Foot

$3,282.00 (1500 Feet)

QTY:
Feet
Add
A51AEQ1 - 1/2" Blue Ent 1500' Reel - PVC & Accessories

A51AEQ1
1/2" Blue Ent 1500' Reel

$0.7942 Each

$0.79 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,000 0
Vendor Carlon PVC & Accessories
Catalog Number 12005AK001 A51AEQ1
Manufacturer Number 12005AK-001 A51AEQ1
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Enhanced Commodity Codes - Conduit & Raceways
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00034481231707 N/A
Weight per package 0.105 (lbs/each) 0
Description 12005AK001 1/2" Blue Ent 1500' Reel
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 1500 FT Length, 10.5 LB/100
A51AEQ1 1/2" Blue Ent 1500' Reel
Minimum Order QTY 1500 Units 1 Unit
Unit/Foot $2.19 (Foot) $0.79 (Each)
Carton/Reel $3,282.00 (1500 Feet) $0.79 (1 Each)
Standard Packaging/Reel $3,282.00 (1500 Feet) $0.79 (1 Each)
Material Non-Metallic -
Color Handle: Yellow;Blue -
Length 1500 ft -
Description 1/2" BLUE ENT 1500' REEL -
extra long description ABB 12005AK-001 1/2 INCH BLUE ENT 1 -
Features ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1500 Feet. -
Long Description ENT Flexible Raceway, 1/2 in Trade Size, 0.84 in Outside Diameter, 0.56 in Inside, Non-Metallic Material, 1500 ft Length, 10.5 lb/100 -
Product Type ENT Flexible Raceway -
Short Description ENT Flexible Raceway, 1/2 in x 1500 ft, Non-Metallic -
Special Features Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. -
for use with PVC Rigid Non-Metallic Conduit Fitting -
Inside Diameter 0.56 -
outside diameter 0.84 -
package quantity 1500 PK -
Standards Met UL Standard: E73317 -
Made in USA yes -
Brand Thomas & Betts PVC & Accessories
Manufacturers Part Number 12005AK-001 A51AEQ1
sub brand Carlon -
Category Description PVC & ENT PVC & ENT
Type ENT Flexible Raceway -
Trade Size 1/2 in -
minimum qty 1500 -
Weight 10.5 lb/100 -
Application Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings -
standard UL E73317 -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat