Item Comparison: A51AGA1, 12007100

Item

A51AGA1 - 3/4" Ent Blue 100' Coil - PVC & Accessories

A51AGA1
3/4" Ent Blue 100' Coil

$1.0391 Each

$103.91 (100 Each)

QTY:
Each
Add
12007100 - 3/4" Blue Ent 100' Coil - Carlon

12007100
3/4" Blue Ent 100' Coil

$1.7498 Foot

$174.98 (100 Feet)

QTY:
Feet
Add
Nacogdoches 1,000 300
All Stores 32,299 42,535
Vendor PVC & Accessories Carlon
Catalog Number A51AGA1 12007100
Manufacturer Number A51AGA1 12007-100
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00088700020269 00034481231837
Weight per package 0.14 (lbs/each) 0.117 (lbs/each)
Description A51AGA1 3/4" Ent Blue 100' Coil
3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
12007100 3/4" Blue Ent 100' Coil
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 100 FT Length, 11.69 LB/100
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $1.04 (Each) $1.75 (Foot)
Carton/Reel $1.04 (1 Each) $174.98 (100 Feet)
Standard Packaging/Reel $103.91 (100 Each) $174.98 (100 Feet)
Material - Non-Metallic
Voltage Rating 600 -
Color Blue Blue
Length 100 ft. 100
Description 3/4" ENT BLUE 100' COIL 3/4" BLUE ENT 100' COIL
extra long description CTX A51AGA1 3/4 EZ-FLEX 100'COIL PE ABB 12007-100 3/4 INCH BLUE ENT 100
Features CANTEX A51AGA1 is a 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 100 Feet.
Long Description 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 100 ft Length, 11.69 lb/100
Product Type 3/4 Ez-Flex 100'Coil Pe ENT Flexible Raceway
Short Description - ENT Flexible Raceway, 3/4 in x 100 ft, Non-Metallic
Special Features - Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
for use with - PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter .744 in. minimum & .834 in. maximum 0.76
outside diameter 1.040 in. minimum & 1.060 in. maximum 1.05
package quantity - 100 PK
Standards Met - UL Standard: E73317
Made in USA - yes
Brand PVC & Accessories Thomas & Betts
Manufacturers Part Number A51AGA1 12007-100
sub brand EZ-FLEX® Carlon
Category Description PVC & ENT PVC & ENT
Type - ENT Flexible Raceway
Trade Size 3/4 in. 3/4 in
minimum qty - 100
Weight - 11.69 lb/100
Application - Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard - UL E73317
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat