Item Comparison: A51BCN1, 12009750

Item

A51BCN1 - 1-1/4" Blue Ent 750' Reel - PVC & Accessories

A51BCN1
1-1/4" Blue Ent 750' Reel

$4.099 Each

$3,074.25 (750 Each)

QTY:
Each
Add
12009750 - 1-1/4" Blue Ent 750' Reel - Carlon

12009750
1-1/4" Blue Ent 750' Reel

$4.099 Foot

$3,074.25 (750 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 14,202 7,881
Vendor PVC & Accessories Carlon
Catalog Number A51BCN1 12009750
Manufacturer Number A51BCN1 12009-750
Category Enhanced Commodity Codes - Conduit & Raceways Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC & Ent PVC & Ent
UNSPSC - 39131706 - Electrical conduit
UPC/EAN/GTIN N/A 00034481002802
Weight per package 0 0.28 (lbs/each)
Description A51BCN1 1-1/4" Blue Ent 750' Reel
12009750 1-1/4" Blue Ent 750' Reel
Ent Flexible Raceway, 1-1/4 In Trade Size, 1.66 In Outside Diameter, 1.402 In Inside, Non-Metallic Material, Blue, 750 FT Length, 0.28 LB/100
Minimum Order QTY 1 Unit 750 Units
Unit/Foot $4.10 (Each) $4.10 (Foot)
Carton/Reel $4.10 (1 Each) $3,074.25 (750 Feet)
Standard Packaging/Reel $3,074.25 (750 Each) $3,074.25 (750 Feet)
Material - Non-Metallic
Color - Blue
Length - 750
Description - 1-1/4" BLUE ENT 750' REEL
extra long description - ABB 12009-750 1-1/4 INCH BLUE ENT 7
Features - ENT Flexible Raceway, Size 1-1/4 Inch, Nominal Inner Diameter 1.402 Inch, Nominal Outer Diameter 1.66 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet.
Long Description - ENT Flexible Raceway, 1-1/4 in Trade Size, 1.66 in Outside Diameter, 1.402 in Inside, Non-Metallic Material, Blue, 750 ft Length, 0.28 lb/100
Product Type - ENT Flexible Raceway
Short Description - ENT Flexible Raceway, 1-1/4 in x 750 ft, Non-Metallic, 750 PK
Special Features - Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
for use with - PVC Rigid Non-Metallic Conduit Fitting
Inside Diameter - 1.402
outside diameter - 1.66
package quantity - 750 PK
Standards Met - UL Standard: E73317
Made in USA - yes
Brand PVC & Accessories Thomas & Betts
Manufacturers Part Number A51BCN1 12009-750
sub brand - Carlon
Category Description PVC & ENT PVC & ENT
Type - ENT Flexible Raceway
Trade Size - 1-1/4 INCH
minimum qty - 750
Weight - 0.28 lb/100
Application - Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard - UL E73317
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat