Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A6R66 |
666RTSC |
Manufacturer Number |
A6R66 |
666 RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510379803 |
00782051340709 |
Weight per package |
27.72 (lbs/each) |
3.98 (lbs/each) |
Description |
A6R66 6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
|
666RTSC Encl 6X6X6 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 3 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.20 (Each) |
$37.72 (Each) |
Carton/Reel |
$37.20 (1 Each) |
$37.72 (1 Each) |
Standard Packaging/Reel |
$37.20 (1 Each) |
$37.72 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Size |
6.00x6.00x6.00 in |
6.00 In Width X 6.00 In Depth X 6.00 In Height |
Width |
6 |
- |
|
Description |
6X6X6 N3R SC |
ENCL 6X6X6 N3R PNTD SC |
extra long description |
NVENT HOF A6R66 Enclosure 6.00x6.00 |
B-LINE 666 RTSC N3R SC ENC W/ KO 6X |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel |
Eaton B-Line series Type 3/3R junction boxes, 6" height, 6" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3 bottom knockouts, Embossed thru holes, Carbon steel |
Product Type |
Enclosure 6.00X6.00X6.00 |
N3R SC Enc W/ Ko 6X6X6 |
Special Features |
- |
Rain hood, plated screws |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
6.0000 IN X 6.0000 IN X 6.0000 IN |
ip rating |
IP32 |
- |
Knockouts |
true |
- |
Mounting Type |
- |
Surface |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A6R66 |
666 RTSC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 3/3R junction boxes |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsC |
nema rating |
- |
3R |
standard |
- |
UL 50,CSA C22.2.,NEMA |