Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A6R66 |
666RTSCNK |
Manufacturer Number |
A6R66 |
666 RTSC NK |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510379803 |
00782051664843 |
Weight per package |
27.72 (lbs/each) |
0.66 (lbs/each) |
Description |
A6R66 6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
|
666RTSCNK Encl 6X6X6 N3R PNTD SC, NK
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.20 (Each) |
$30.13 (Each) |
Carton/Reel |
$37.20 (1 Each) |
$30.13 (1 Each) |
Standard Packaging/Reel |
$37.20 (1 Each) |
$30.13 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
- |
6 in |
Size |
6.00x6.00x6.00 in |
- |
Width |
6 |
- |
|
Description |
6X6X6 N3R SC |
ENCL 6X6X6 N3R PNTD SC,NK |
extra long description |
NVENT HOF A6R66 Enclosure 6.00x6.00 |
B-LINE 666 RTSC NK N3R SC ENC W/O K |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel |
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.66 lb/EA |
Product Type |
Enclosure 6.00X6.00X6.00 |
Enclosure |
Short Description |
- |
Enclosure, Gray, 6.00 x 6.00 x 6.00 in, NEMA 3R, Screw Cover |
Special Features |
- |
Drip Shield Top, Seam Free Sides |
|
Enclosure Type |
- |
Nema 3R |
Finish/Coating |
- |
Acrylic Electrocoat |
ip rating |
IP32 |
- |
Knockouts |
true |
- |
Overall Height |
- |
6 in |
Overall Width |
- |
6 in |
Standards Met |
- |
UL 50;CSA C22.2;IEC 60529 |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A6R66 |
666 RTSC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
- |
|
|
Application |
Power Distribution |
Wiring Boxes;Junction and Pull Box |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|