Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nutone |
Broan/Nutone LLC |
Catalog Number |
668RP |
A70L |
Manufacturer Number |
668RP |
A70L |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Exhaust Fans & Components -
Exhaust Fans
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
N/A
|
UPC/EAN/GTIN |
00784891344510 |
00026715236497 |
Weight per package |
9.1 (lbs/each) |
9.56 (lbs/each) |
Description |
668RP 70 CFM Vent Lite 4" Duct
Ventilation Fan With Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 In (L) X 16-1/4 In (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 In Overall Length, 14-3/4 In Overall Width, 5-5/8 In Overall Height, 4 In Duct Diameter, Exhaust, 7.4 LB
|
A70L 70 CFM 2.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 42.3 W, 1.2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.56 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$154.23 (Each) |
$94.61 (Each) |
Carton/Reel |
$154.23 (1 Each) |
$94.61 (1 Each) |
Standard Packaging/Reel |
$154.23 (1 Each) |
$94.61 (1 Each) |
|
Current Rating |
2 A |
1.2 A |
Lamp Included |
- |
NO |
Lamp Type |
Incandescent |
Incandescent |
Lamp Wattage |
100 W |
100 W |
Material |
Cold Rolled Galvanized Steel |
Rugged 26 Gauge Galvanized Steel |
Voltage Rating |
120 V ac @ 60 Hz |
120 V ac @ 60 Hz |
Wattage |
- |
42.3 W |
|
Grill Material |
Polymeric |
Polymeric |
Housing Material |
Cold Rolled Galvanized Steel |
Rugged 26 Gauge Galvanized Steel |
|
Overall Length |
7-7/8 in |
9-1/4 in |
Size |
- |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
|
Additional Information |
- |
Power Rating 42.3 Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel |
Commodity Description |
- |
Exhaust Fans |
Description |
70 CFM VENT LITE 4" DUCT |
70 CFM 2.0 SONES FAN/LIGHT |
extra long description |
- |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 70 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 2 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE PAINTED ENAMEL GR |
Features |
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting. |
- |
Long Description |
Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb |
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 42.3 W, 1.2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.56 lb |
Product Type |
Ceiling Fan/Light, Nutone, Vent-A-Lite, 70 CFM, 120 Vac, 2 Amp, 60 |
Bath Fan and Light |
Short Description |
Ventilation Fan with Light, 70 cfm, Cold Rolled Galvanized Steel, 120 VAC @ 60 Hz, 2 A |
Bath Fan and Light, 70 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 42.3W, 1.2 A |
Special Features |
Includes Hanger Bar |
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel |
|
Air Flow Rate |
- |
70 CFM |
Duct Diameter |
4 in |
4 in |
Duct Shape |
Round |
Round |
Duct Size |
4 in |
4 in |
fan type |
Ventilation |
- |
Grill Finish |
White |
White |
Grill Shape |
Rectangular |
Rectangular |
Grill Size |
9-7/8 in (L) x 16-1/4 in (W) |
11-7/16 in (L) x 12-1/8 in (W) |
housing dimensions |
7-7/8 IN Length X 14-5/8 IN Width X 5-5/8 IN Height |
- |
Housing Shape |
Rectangular |
Rectangular |
includes |
Hanger Bar |
Permanently Lubricated Plug-In Motor;Blower Wheel |
Maximum Air Flow |
70 cfm |
70 cfm |
motor type |
- |
Permanently Lubricated Plug-In Motor |
Mounting Type |
Ceiling Mount |
Ceiling Mount |
Overall Height |
5-5/8 in |
5-3/4 in |
Overall Width |
14-3/4 in |
10 in |
Sound Level |
- |
2 SONES |
Standards Met |
UL Listed;cUL Listed;HVI Certified |
UL Listed;HVI Certified |
Supply/Exhaust |
Exhaust |
Exhaust |
Ventilation Area |
- |
65 Square Foot |
|
|
Brand |
NuTone |
|
Manufacturers Part Number |
668RP |
A70L |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
Fan With Light |
Ceiling, 1-Speed |
|
|
Application |
For Bathrooms Up To 65 SQ-FT |
- |
Approval |
- |
UL, HVI |
Frequency Rating |
60 Hz |
60 Hz |
standard |
UL Listed, HVI 2100 Certified |