Item Comparison: A70L, 679

Item

A70L - 70 CFM 2.0 Sones Fan/Light - Broan/Nutone LLC

A70L
70 CFM 2.0 Sones Fan/Light

$94.61 Each

$94.61 (1 Each)

QTY:
Each
Add
679 - 1-1/2" 3 Piece Coupling - T&B Ind Fitting

679
1-1/2" 3 Piece Coupling

$78.1276 Each

$1,171.91 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 47 1
Vendor Broan/Nutone LLC T&B Ind Fitting
Catalog Number A70L 679
Manufacturer Number A70L 679
Category Exhaust Fans & Components - Exhaust Fans Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Fans & Heaters Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC N/A 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00026715236497 00786210006796
Weight per package 9.56 (lbs/each) 0.945 (lbs/each)
Description A70L 70 CFM 2.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 42.3 W, 1.2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.56 LB
679 1-1/2" 3 Piece Coupling
1-1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.61 (Each) $78.13 (Each)
Carton/Reel $94.61 (1 Each) $390.64 (5 Each)
Standard Packaging/Reel $94.61 (1 Each) $1,171.91 (15 Each)
Current Rating 1.2 A -
Lamp Included NO -
Lamp Type Incandescent -
Lamp Wattage 100 W -
Material Rugged 26 Gauge Galvanized Steel -
Voltage Rating 120 V ac @ 60 Hz -
Wattage 42.3 W -
Grill Material Polymeric -
Housing Material Rugged 26 Gauge Galvanized Steel -
Length - 1-31/32
Overall Length 9-1/4 in -
Size 9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height -
Additional Information Power Rating 42.3 Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel -
Commodity Description Exhaust Fans -
Description 70 CFM 2.0 SONES FAN/LIGHT 1-1/2" 3 PIECE COUPLING
extra long description CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 70 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 2 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE PAINTED ENAMEL GR ABB 679 1.5 INCH ERICKSON COUPLING
Long Description Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 42.3 W, 1.2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.56 lb 1-1/2 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Product Type Bath Fan and Light 1.5 Inch Erickson Coupling
Short Description Bath Fan and Light, 70 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 42.3W, 1.2 A -
Special Features Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel Free Fitting Threads Ensure Easy Assembly
Air Flow Rate 70 CFM -
Duct Diameter 4 in -
Duct Shape Round -
Duct Size 4 in -
Grill Finish White -
Grill Shape Rectangular -
Grill Size 11-7/16 in (L) x 12-1/8 in (W) -
Housing Shape Rectangular -
includes Permanently Lubricated Plug-In Motor;Blower Wheel -
Maximum Air Flow 70 cfm -
motor type Permanently Lubricated Plug-In Motor -
Mounting Type Ceiling Mount -
outside diameter - 2-5/8
Overall Height 5-3/4 in -
Overall Width 10 in -
Sound Level 2 SONES -
Standards Met UL Listed;HVI Certified -
Supply/Exhaust Exhaust -
Ventilation Area 65 Square Foot -
Made in USA yes -
Brand T&B Ind Fitting
Manufacturers Part Number A70L -
Category Description FANS & HEATERS Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Ceiling, 1-Speed Conduit Coupling
Trade Size - 1-1/2 in
Weight 9.56 lb -
Application - To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
Approval UL, HVI -
Frequency Rating 60 Hz -
standard - UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat