Item Comparison: A7517, TC200

Item

A7517 - 2-In Unit Hub - Milbank

A7517
2-In Unit Hub

$21.92 Each

$21.92 (1 Each)

QTY:
Each
Add
TC200 - 2" Raintight Hub - Ge

TC200
2" Raintight Hub

$83.76 Each

$83.76 (1 Each)

QTY:
Each
Add
Nacogdoches 140 0
All Stores 2,594 18
Vendor Milbank Ge
Catalog Number A7517 TC200
Manufacturer Number A7517 TC200
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Load Centers & Accessories - Load Center Accessories
Classification Steel Wire Way Junction Boxes Classified Breakers
UNSPSC 27112822 - Hub adapters N/A
UPC/EAN/GTIN 00784572110427 00783164000474
Weight per package 0.27 (lbs/each) 200 (lbs/each)
Description A7517 2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
TC200 2" Raintight Hub
Universal Raintight Hubs Are Rated For Outdoor Enclosures and Come In A Variety Of Sizes For Every Abb Load Center or Panel. The TC200 Has A Diameter Of 2" and Has A Base Size Of 3".
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.92 (Each) $83.76 (Each)
Carton/Reel $21.92 (1 Each) $837.60 (10 Each)
Standard Packaging/Reel $21.92 (1 Each) $83.76 (1 Each)
connection None -
Material Aluminum -
Length 3.3 INCH -
Overall Length 3.296 in -
Size 2 INCH -
Description 2-IN UNIT HUB 2" RAINTIGHT HUB
extra long description MILB A7517 2 INCH HUB KIT 11042 GE TC200 GNL-DTY INTRCGBL HUBS
Long Description Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA Universal raintight hubs are rated for outdoor enclosures and come in a variety of sizes for every ABB load center or panel. The TC200 has a diameter of 2" and has a base size of 3".
Product Type Unit Hub GNL-Dty Intrcgbl Hubs
Short Description Unit Hub, Screw Mount, Aluminum, 3.296in (L) -
Special Features Includes (4) Hub Screw;Thread Type NPT Universal raintight hubs are rated for outdoor enclosures and come in a variety of sizes for every ABB load center or panel. The TC200 has a diameter of 2" and has a base size of 3".
accessory type Unit Hub -
Mounting Type Screw Mount -
Overall Width 3.296 in -
package quantity 1 CT;10 PK -
Standards Met UL Approval -
Brand Milbank MFG. GE
Manufacturers Part Number A7517 TC200
Category Description STEEL WIRE WAY JUNCTION BOXES CLASSIFIED BREAKERS
Type Small Meter Socket Hub -
Weight 0.27 lb/EA -
Application Metering Accessory -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat