Item Comparison: A804NE0PWH, B822W

Item

A804NE0PWH - Plastic Strut End Cap WH - Superstrut

A804NE0PWH
Plastic Strut End Cap WH

$11.2443 Each

$281.11 (25 Each)

QTY:
Each
Add
B822W - BLTD 1-5/8" WHT Plastic End Cap - Eaton

B822W
BLTD 1-5/8" WHT Plastic End Cap

$3.3034 Each

$165.17 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,976 4,505
Vendor Superstrut Eaton
Catalog Number A804NE0PWH B822W
Manufacturer Number A 804 NEOP WH B822 W
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Misc Fittings Strut Channel
UNSPSC 24122004 - Caps or tops 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013028810 00781011577001
Weight per package 0.04 (lbs/each) 0.04 (lbs/each)
Description A804NE0PWH Plastic Strut End Cap WH
End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 In Length, 1.625 In Width, 1.250 In Height, 8.81 LB/100
B822W BLTD 1-5/8" WHT Plastic End Cap
End Cap, Soft White PVC Material, White, 1-1/4 In Width, 3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.24 (Each) $3.30 (Each)
Carton/Reel $281.11 (25 Each) $3.30 (1 Each)
Standard Packaging/Reel $281.11 (25 Each) $165.17 (50 Each)
Material Plastic;Steel (Closure) Soft White PVC
Color Silver White
Finish Gold Galvanized white
Height 1.250 in -
Length 1.625 in -
Size - 1-1/4 In Height
Width 1.625 in 1-1/4 in;31.7 mm
Description PLASTIC STRUT END CAP WH BLTD 1-5/8" WHT PLASTIC END CAP
extra long description ABB A 804 NEOP WH VINYL END COVERS B-LINE B822W PLASTIC END CAP 1 5/8
Features End Cap, Steel, For use with A-1200 and A-1400 Series Channel B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 in Length, 1.625 in Width, 1.250 in Height, 8.81 lb/100 End Cap, Soft White PVC Material, White, 1-1/4 in Width, 3 lb
Product Type Vinyl End Covers For A-1200 A-140 End Cap
Short Description End Cap, Plastic;Steel (Closure), Gold Galvanized End Cap, Soft White PVC
similar brands - Unistrut
Special Features Easy to install Withstands Intermittent Temperatures up to 350°F (177°C) and 200°F (93°C) Continuous
dimensions - 1.2500 IN X 1.6200 IN X 1.6200 IN
for use with A-1200 & A-1400 Series Channel B22 & B24 Channel
package quantity 25 CT 1 CT;100 PK
Made in USA yes yes
Brand Thomas & Betts EATON B-LINE SERIES
Manufacturers Part Number A-804-NEOP-WH B822W
sub brand Superstrut(R) Bolted Framing
Category Description MISC FITTINGS STRUT CHANNEL
Type Surface Raceway & Lighting Systems (Series 800) END CAP
Weight 8.81 lb/100 3 lb;1.3 kg
Application Surface Raceway and Lighting Systems Strut Fittings
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat