Item Comparison: A8836RT, 8836GRTGVNK

Item

A8836RT - 8X8X36 N3R SC Wway - Nvent Hoffman

A8836RT
8X8X36 N3R SC Wway

$226.95 Each

$226.95 (1 Each)

QTY:
Each
Add
8836GRTGVNK - Wway 8X8X36 N3R GLV SC, NK - Eaton

8836GRTGVNK
Wway 8X8X36 N3R GLV SC, NK

$168.98 Each

$168.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 91 7
Vendor Nvent Hoffman Eaton
Catalog Number A8836RT 8836GRTGVNK
Manufacturer Number A8836RT 8836 GRTGV NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510383909 00782051008036
Weight per package 32.24 (lbs/each) 22.4899 (lbs/each)
Description A8836RT 8X8X36 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
8836GRTGVNK Wway 8X8X36 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 36" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $226.95 (Each) $168.98 (Each)
Carton/Reel $226.95 (1 Each) $168.98 (1 Each)
Standard Packaging/Reel $226.95 (1 Each) $168.98 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Pre-Galvanized
Depth 36 8.00 In
Length - 36.00 In
Overall Length 36 in;914 mm -
Size 8.00x8.00x36.00 in -
Width 8 8.00 In
Description 8X8X36 N3R SC WWAY WWAY 8X8X36 N3R GLV SC,NK
extra long description NVENT HOF A8836RT Wiring Trough 8.0 B-LINE 8836 GRTGV NK 3600 GLV N3R S
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 32.24 lb Eaton B-Line series wiring trough, 8" height, 36" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type Wiring Trough 8.00X8.00X36.00 3600 GLV N3R SC Straight Section W/O Ko
Short Description NEMA 3R Wiring Trough, 36 x 8 x 8 in, Steel -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
dimensions - 36.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure -
gauge 14 -
ip rating IP32 -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. WIREWAY
Manufacturers Part Number A8836RT 8836 GRTGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 32.24 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Fa
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat