Item Comparison: A8836RT, F8836RTGV

Item

A8836RT - 8X8X36 N3R SC Wway - Nvent Hoffman

A8836RT
8X8X36 N3R SC Wway

$226.95 Each

$226.95 (1 Each)

QTY:
Each
Add
F8836RTGV - 8X8X36 N3R STRT SCT - Nvent Hoffman

F8836RTGV
8X8X36 N3R STRT SCT

$195.66 Each

$195.66 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 91 32
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number A8836RT F8836RTGV
Manufacturer Number A8836RT F8836RTGV
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510383909 00783510147778
Weight per package 32.24 (lbs/each) 30 (lbs/each)
Description A8836RT 8X8X36 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
F8836RTGV 8X8X36 N3R STRT SCT
Econo Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 30 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $226.95 (Each) $195.66 (Each)
Carton/Reel $226.95 (1 Each) $195.66 (1 Each)
Standard Packaging/Reel $226.95 (1 Each) $195.66 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint Unpainted Galvanized
Depth 36 36
Overall Length 36 in;914 mm 36 in;914 mm
Size 8.00x8.00x36.00 in 8.00x8.00x36.00 in
Width 8 8
Description 8X8X36 N3R SC WWAY 8X8X36 N3R STRT SCT
extra long description NVENT HOF A8836RT Wiring Trough 8.0 NVENT HOF F8836RTGV Econo Trough Ty
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 32.24 lb Econo Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Unpainted Galvanized, 14, 30 lb
Product Type Wiring Trough 8.00X8.00X36.00 Econo Trough Type 3R
Short Description NEMA 3R Wiring Trough, 36 x 8 x 8 in, Steel NEMA 3R Econo Trough, 36 x 8 x 8 in
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge 14 14
ip rating IP32 IP32
Overall Height 8 in;203 mm 8 in;203 mm
Overall Width 8 in;203 mm 8 in;203 mm
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA yes yes
Brand Hoffman Enclosures, Inc. Hoffman Enclosures, Inc.
Manufacturers Part Number A8836RT F8836RTGV
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Trough
Weight 32.24 lb 30 lb
Application Power Distribution The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security
nema rating 3R Weather-resistant, except dust 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat