Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A8848RT |
8848GRTNK |
Manufacturer Number |
A8848RT |
8848 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510384005 |
00782051143225 |
Weight per package |
42 (lbs/each) |
28.95 (lbs/each) |
Description |
A8848RT 8X8X48 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
|
8848GRTNK Wway 8X8X48 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$282.12 (Each) |
$239.04 (Each) |
Carton/Reel |
$282.12 (1 Each) |
$239.04 (1 Each) |
Standard Packaging/Reel |
$282.12 (1 Each) |
$239.04 (1 Each) |
|
Cover Type |
Screw Cover |
Screw Cover |
Material |
Steel |
Galvanized Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Phosphate Undercoat or Acrylic Electrocoat |
|
Depth |
48 |
8.00 In |
Length |
- |
48.00 in |
Overall Length |
48 in;1219 mm |
48 in;1219 mm |
Size |
8.00x8.00x48.00 in |
- |
Width |
8 |
8.00 In |
|
Description |
8X8X48 N3R SC WWAY |
WWAY 8X8X48 N3R PNTD SC,NK |
extra long description |
NVENT HOF A8848RT Wiring Trough 8.0 |
B-LINE 8848 GRT NK 4800 N3R SC STRA |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 42 lb |
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16 |
Product Type |
Wiring Trough 8.00X8.00X48.00 |
Wiring Trough |
Short Description |
NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel |
NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel |
Special Features |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports |
|
dimensions |
- |
48.0000 IN X 8.0000 IN X 8.0000 IN |
for use with |
NEMA 3R Enclosure |
NEMA 3R Enclosure |
gauge |
14 |
16 |
ip rating |
IP32 |
IP32 |
Overall Height |
8 in;203 mm |
8 in;203 mm |
Overall Width |
8 in;203 mm |
8 in;203 mm |
Standards Met |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A8848RT |
8848 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
|
Application |
Power Distribution |
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
CSA Certified,UL Listed |