Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A8860RT |
8860GRTNK |
Manufacturer Number |
A8860RT |
8860 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510384104 |
00782051143300 |
Weight per package |
52 (lbs/each) |
35.4 (lbs/each) |
Description |
A8860RT 8X8X60 N3R Wway
Wiring Trough Nema Type 3R, 8.00X8.00X60.00, Gray, Steel
|
8860GRTNK Wway 8X8X60 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 60" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$338.05 (Each) |
$287.31 (Each) |
Carton/Reel |
$338.05 (1 Each) |
$287.31 (1 Each) |
Standard Packaging/Reel |
$338.05 (1 Each) |
$287.31 (1 Each) |
|
Material |
MILD STEEL |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
Gray |
|
Depth |
60 |
8.00 In |
Length |
- |
60.00 In |
Size |
8.00x8.00x60.00 in |
- |
Width |
8 |
8.00 In |
|
Description |
8X8X60 N3R WWAY |
WWAY 8X8X60 N3R PNTD SC,NK |
extra long description |
NVENT HOF A8860RT Wiring Trough 8.0 |
B-LINE 8860 GRT NK 6000 N3R SC STRA |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough NEMA Type 3R, 8.00x8.00x60.00, Gray, Steel |
Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
Wiring Trough 8.00X8.00X60.00 |
6000 N3R SC Straight Section W/O Ko |
|
dimensions |
- |
60.0000 IN X 8.0000 IN X 8.0000 IN |
ip rating |
IP32 |
- |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A8860RT |
8860 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
Application |
Power Distribution |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structure |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
UL Listed,CSA Certified |