Item Comparison: A8860RT, 8860GRTNK

Item

A8860RT - 8X8X60 N3R Wway - Nvent Hoffman

A8860RT
8X8X60 N3R Wway

$338.05 Each

$338.05 (1 Each)

QTY:
Each
Add
8860GRTNK - Nema 3R Wiring Trough - Unity

8860GRTNK
Nema 3R Wiring Trough

$255.08 Each

$255.08 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 13
Vendor Nvent Hoffman Unity
Catalog Number A8860RT 8860GRTNK
Manufacturer Number A8860RT 8860GRTNK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131710 - Wireway
UPC/EAN/GTIN 00783510384104 00761515143285
Weight per package 52 (lbs/each) 35 (lbs/each)
Description A8860RT 8X8X60 N3R Wway
Wiring Trough Nema Type 3R, 8.00X8.00X60.00, Gray, Steel
8860GRTNK Nema 3R Wiring Trough
Unt 8860GRTNK N3R Screw Cover Gutte
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $338.05 (Each) $255.08 (Each)
Carton/Reel $338.05 (1 Each) $255.08 (1 Each)
Standard Packaging/Reel $338.05 (1 Each) $255.08 (1 Each)
Material MILD STEEL -
Color Gray -
Color Code ANSI 61 -
Finish Galvanized -
Depth 60 -
Size 8.00x8.00x60.00 in -
Width 8 -
Description 8X8X60 N3R WWAY NEMA 3R WIRING TROUGH
extra long description NVENT HOF A8860RT Wiring Trough 8.0 -
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. -
Long Description Wiring Trough NEMA Type 3R, 8.00x8.00x60.00, Gray, Steel UNT 8860GRTNK N3R SCREW COVER GUTTE
Product Type Wiring Trough 8.00X8.00X60.00 N3R Screw Cover Gutter No K.O. Powder Coated
ip rating IP32 -
Brand Nvent Hoffman Unity
Manufacturers Part Number A8860RT 8860GRTNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough -
Application Power Distribution -
nema rating 3R Weather-resistant, except dust -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat