Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
AB204 |
B102ZN |
Manufacturer Number |
AB204 |
B102ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Strut Channel
|
UNSPSC |
30101504 - Steel angles
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013258453 |
00781011500238 |
Weight per package |
0.55 (lbs/each) |
2.24 (lbs/each) |
Description |
AB204 3H 90D "L" Yellow Zinc Fitting
90 Degree Fitting, Steel, Gold Galvanized, Yellow, 3-1/2 In Length, 2-1/4 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 55 LB/100
|
B102ZN BLTD 3-1/2X2-1/4 3H, 90D ZN PLT Corner Angle
Eaton B-Line Series Corner Angle, 2.25" H X 3.5" L X 1.62" W, Steel, Electro-Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.40 (Each) |
$5.36 (Each) |
Carton/Reel |
$669.83 (50 Each) |
$5.36 (1 Each) |
Standard Packaging/Reel |
$669.83 (50 Each) |
$5.36 (1 Each) |
|
|
Color |
Yellow |
- |
Finish |
Gold Galvanized |
Zinc Plated |
|
Height |
2-1/4 in |
- |
Length |
3-1/2 in |
- |
Thickness |
1/4 in |
- |
|
Description |
3H 90D "L" YELLOW ZINC FITTING |
BLTD 3-1/2X2-1/4 3H,90D ZN PLT CORNER ANGLE |
extra long description |
ABB AB204 90DEG FTG HT2.25 LEN3.5 S |
B-LINE B102ZN THREE HOLE CORNER AGL |
Features |
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
90 Degree Fitting, Steel, Gold Galvanized, Yellow, 3-1/2 in Length, 2-1/4 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 55 lb/100 |
Eaton B-Line series corner angle, 2.25" H x 3.5" L x 1.62" W, Steel, Electro-plated |
Product Type |
90 Degree Fitting |
Three Hole Corner Agl, ZN PLTD |
Short Description |
3 Hole 90 Degree Fitting, Steel, Gold Galvanized |
- |
similar brands |
- |
Unistrut |
Special Features |
Excellent Corrosion Resistance |
- |
|
angle |
90 ° |
- |
dimensions |
- |
3.5000 IN X 1.6200 IN X 2.2500 IN |
Hole Size |
9/16 in |
- |
Number of Holes |
3 |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
AB204 |
B102ZN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
MISC FITTINGS |
STRUT CHANNEL |
Type |
90 degree Angle Fittings |
CORNER ANGLE |
|
|
Application |
Metal Framing |
UtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institution |
standard |
- |
Not Applicable |