Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB220EG |
AB220 |
Manufacturer Number |
AB220 EG |
AB220 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
31162307 - Mounting plates
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00616013011355 |
00616013265574 |
Weight per package |
0.73 (lbs/each) |
0.75 (lbs/each) |
Description |
AB220EG 4H Flat Tee Electro Galv Fitting
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73 LB/100
|
AB220 4H Flat Tee Plate Yellow Zinc Fitting
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 75 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.02 (Each) |
$23.43 (Each) |
Carton/Reel |
$675.48 (25 Each) |
$585.85 (25 Each) |
Standard Packaging/Reel |
$675.48 (25 Each) |
$585.85 (25 Each) |
|
|
Color |
Silver |
Yellow |
Finish |
Silver Galvanized/Electro-Galvanized |
Gold Galvanized/Standard |
|
Height |
3-1/2 in |
3-1/2 in |
Length |
5-3/8 in |
5-3/8 in |
Thickness |
1/4 in |
1/4 in |
Width |
1.625 in |
1.625 in |
|
Description |
4H FLAT TEE ELECTRO GALV FITTING |
4H FLAT TEE PLATE YELLOW ZINC FITTING |
extra long description |
ABB AB220 EG TEE PLT HT 3-1/2IN LEN |
SS AB220 TEE PLT HT 3-1/2IN LEN 5-3 |
Features |
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel |
Long Description |
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73 lb/100 |
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 75 lb/100 |
Product Type |
Flat Tee Plate Fitting |
Flat Tee Plate Fitting |
Short Description |
4 Hole Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized |
4 Hole Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard |
Special Features |
Excellent Corrosion Resistance |
Excellent Corrosion Resistance |
|
Hole Size |
9/16 in |
9/16 in |
Number of Holes |
4 |
4 |
package quantity |
25 CT |
25 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
AB220-EG |
AB220 |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
Fittings, Brackets & Hardware |
Fittings, Brackets & Hardware |
|
|
Weight |
73 lb/100 |
75 lb/100 |
|
Application |
Metal Framing |
Metal Framing |