Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
AB220EG |
B133ZN |
Manufacturer Number |
AB220 EG |
B133 ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Strut Channel
|
UNSPSC |
31162307 - Mounting plates
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013011355 |
00781011503536 |
Weight per package |
0.73 (lbs/each) |
0.75 (lbs/each) |
Description |
AB220EG 4H Flat Tee Electro Galv Fitting
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73 LB/100
|
B133ZN BLTD 5-3/8X3-1/2 4H ZN PLT Tee PLT
Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Width, 5-3/8 In Height, 4 Holes, 75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.02 (Each) |
$6.06 (Each) |
Carton/Reel |
$675.48 (25 Each) |
$6.06 (1 Each) |
Standard Packaging/Reel |
$675.48 (25 Each) |
$151.47 (25 Each) |
|
Material |
Steel |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Zinc Plated |
|
Height |
3-1/2 in |
5-3/8 in;136.5 mm |
Length |
5-3/8 in |
- |
Size |
- |
3-1/2 In Width X 5-3/8 In Height |
Thickness |
1/4 in |
- |
Width |
1.625 in |
3-1/2 in;88.9 mm |
|
Description |
4H FLAT TEE ELECTRO GALV FITTING |
BLTD 5-3/8X3-1/2 4H ZN PLT TEE PLT |
extra long description |
ABB AB220 EG TEE PLT HT 3-1/2IN LEN |
B-LINE B133ZN FOUR HOLE TEE PLT, ZN |
Features |
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73 lb/100 |
Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Width, 5-3/8 in Height, 4 Holes, 75 lb |
Product Type |
Flat Tee Plate Fitting |
Four Hole Tee Plate |
Short Description |
4 Hole Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized |
Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated |
similar brands |
- |
Unistrut |
Special Features |
Excellent Corrosion Resistance |
Weight 75 Lb per 100 |
|
dimensions |
- |
3.5000 IN X 1.6200 IN X 5.3700 IN |
Hole Size |
9/16 in |
- |
Number of Holes |
4 |
4 |
package quantity |
25 CT |
1 CT;25 PK |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
AB220-EG |
B133ZN |
sub brand |
Superstrut(R) |
Bolted Framing |
|
Category Description |
MISC FITTINGS |
STRUT CHANNEL |
Type |
Fittings, Brackets & Hardware |
Tee and cross flat fitting |
|
Weight |
73 lb/100 |
75 lb;34.0 kg |
|
Application |
Metal Framing |
Strut Fittings |
standard |
- |
Not Applicable |