Nacogdoches |
0 |
75 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B200ZN |
AB24114EG |
Manufacturer Number |
B200 |
AB241 1/4EG |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31161812 - Square washers
|
UPC/EAN/GTIN |
00781011519933 |
00616013010983 |
Weight per package |
0.16 (lbs/each) |
0.15 (lbs/each) |
Description |
B200ZN BLTF 3/8"H, 5/16" BLT ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Inside, 0.16 LB
|
AB24114EG 1/4" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 1/8 In Thickness, 1/4 In Size, 1 Hole, 15 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.47 (Each) |
$5.81 (Each) |
Carton/Reel |
$1.47 (1 Each) |
$581.22 (100 Each) |
Standard Packaging/Reel |
$146.82 (100 Each) |
$581.22 (100 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Diameter |
1/4 in (ID) |
- |
Size |
3/8 In Diameter |
1/4 in |
Width |
- |
1.5 in |
|
Description |
BLTF 3/8"H, 5/16" BLT ZN PLT SQ WASHER |
1/4" SQUARE ELECTRO GALV WASHER |
extra long description |
B-LINE B200ZN SQ WASHER, 3/8" HOLE, |
ABB AB241 1/4EG SQ WSHR 1.5x1.5IN S |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/4 Inch, Thickness 1/8 Inch, Electro-Galvanized Steel |
Long Description |
Square Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Inside, 0.16 lb |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 1/8 in Thickness, 1/4 in Size, 1 hole, 15 lb/100 |
Product Type |
Square Washer |
Square Washer |
Short Description |
Square Washer, Steel, Zinc Plated, 1/4 in (ID) |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 1/4 in |
Special Features |
Width 1-5/8 In, Bolt Size 5/16 In |
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels |
|
dimensions |
1.6200 IN X 1.6200 IN X 1.6200 IN |
- |
Head Style |
Square |
- |
Inside Diameter |
1/4 in |
- |
Number of Holes |
- |
1 |
package quantity |
100 PK |
100 CT |
|
|
Brand |
Cooper B-Line/Cable Tray |
Thomas & Betts |
Manufacturers Part Number |
B200ZN |
AB241-1/4EG |
sub brand |
- |
Kindorf(R) |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
MISC FITTINGS |
Type |
Square washer |
- |
|
|
Application |
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Instituti |
Metal Framing |
standard |
Not Applicable |