Item Comparison: AB24138EG, B201DZN38

Item

AB24138EG - 3/8" Square Electro Galv Washer - Superstrut

AB24138EG
3/8" Square Electro Galv Washer

$4.2714 Each

$427.14 (100 Each)

QTY:
Each
Add
B201DZN38 - BLTF 3/8" No-Twist ZN PLT SQR Washer - Eaton

B201DZN38
BLTF 3/8" No-Twist ZN PLT SQR Washer

$11.668 Each

$1,166.80 (100 Each)

QTY:
Each
Add
Nacogdoches 406 0
All Stores 22,583 8
Vendor Superstrut Eaton
Catalog Number AB24138EG B201DZN38
Manufacturer Number AB241 3/8EG B201DZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Misc Fittings Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161812 - Square washers 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013011171 00781011570835
Weight per package 0.166 (lbs/each) 0.18 (lbs/each)
Description AB24138EG 3/8" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.63 LB/100
B201DZN38 BLTF 3/8" No-Twist ZN PLT SQR Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 3/8" Bolt Size, No Twist Square Washer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.27 (Each) $11.67 (Each)
Carton/Reel $427.14 (100 Each) $11.67 (1 Each)
Standard Packaging/Reel $427.14 (100 Each) $1,166.80 (100 Each)
Material Steel Hot Rolled, Pickled and Oiled Plate or Strip Steel
Color Silver -
Finish Silver Galvanized/Electro-Galvanized Zinc Plated
Size 3/8 in 7/16 In Diameter
Thickness 3/16 in -
Width 1.5 in -
Description 3/8" SQUARE ELECTRO GALV WASHER BLTF 3/8" NO-TWIST ZN PLT SQR WASHER
extra long description ABB AB241 3/8EG SQ WSHR 1.5x1.5IN S B-LINE B201DZN NO TWIST SQ WASHER,
Features Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Electro-Galvanized Steel B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.63 lb/100 Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Electro-plated, 3/8" bolt size, No twist square washer
Product Type Square Washer No Twist SQ Washer, 7/16" Hole, 3/8" Bolt, ZN PLTD
Short Description Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 3/8 in -
Special Features Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels Width 1-5/8 In, Bolt Size 3/8 In
dimensions - 1.6200 IN X 1.6200 IN X 1.6200 IN
Number of Holes 1 -
package quantity 100 CT -
Made in USA yes -
Brand Thomas & Betts Eaton
Manufacturers Part Number AB241-3/8EG B201DZN
sub brand Kindorf(R) -
Category Description MISC FITTINGS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Fittings, Brackets & Hardware Square washer
Status - Inactive
Weight 16.63 lb/100 -
Application Metal Framing Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherIn
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat