Item Comparison: ABC5R, 314005

Item

ABC5R - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse - Eaton

ABC5R
5A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.16 Each

$15.80 (5 Each)

QTY:
Each
Add
314005 - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse - Littelfuse

314005
5A 250V 1/4X1-1/4 Fa Ceramic Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 67 0
Vendor Eaton Littelfuse
Catalog Number ABC5R 314005
Manufacturer Number ABC-5-R 314005P
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121611 - Ceramic fuses 39121627 - Power fuse
UPC/EAN/GTIN 00051712646284 00079458923957
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description ABC5R 5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 12A, 250 Vac, 125 VDC
314005 5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 5A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.16 (Each) $0.00 (Each)
Carton/Reel $15.80 (5 Each) $0.00 (5 Each)
Standard Packaging/Reel $15.80 (5 Each) $0.00 (5 Each)
amperage rating 5 A 350
connection Ferrule End X Ferrule End -
interrupt rating 200 AIC at 250 Vac10 kAIC at 125 Vac/dc -
Material Ceramic tubeNickel-plated brass endcaps -
Voltage Rating 250 Vac, 125 Vdc, 32 Vac (self certified) -
Size 1/4 In Diameter X 1-1/4 In Length -
Description 5A 250V 1/4X1-1/4 FA CERAMIC FUSE 5A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description BUSS ABC-5-R ABC 5A BUSS FA 5-IN BO LFSE 314005P FAST-ACTING 3AB TYPE C
Features Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form -
Long Description Eaton GBB Series Very fast-acting fuse, 12A, 250 Vac, 125 Vdc FAST-ACTING 3AB TYPE CERAMIC 5A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type Abc 5A Buss Fa 5-In Box -R Fast-Acting 3AB Type Ceramic 5a
Special Features Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant Economical/low interrupt
dimensions 1.2500 IN X 0.2500 IN X 0.2500 IN -
Response Time 4 hr at 100%, 60 min at 135%, 120 sec at 200% -
type of indicators Non-Indicating -
Brand Cooper Bussmann North America Elect Littelfuse
Manufacturers Part Number ABC-5-R 314005P
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Fast-Acting Fuse CLASS K5
Application Ind Facilities & Factories - Facility: Safety and Security Systems General Purpose
standard RoHS Compliant,CE Marked Standard 248-9 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat