Nacogdoches |
217 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
ADR11 |
LAMA1014QY |
Manufacturer Number |
ADR11 |
LAMA1/0-14-QY |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00783786610044 |
00074983595310 |
Weight per package |
0.035 (lbs/each) |
0.954 (lbs/each) |
Description |
ADR11 1/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.04 LB/Ea
|
LAMA1014QY 1BRL Alcu Lug
Single Barrel Lug, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.92 (Each) |
$1.38 (Each) |
Carton/Reel |
$47.94 (25 Each) |
$1.38 (1 Each) |
Standard Packaging/Reel |
$47.94 (25 Each) |
$34.56 (25 Each) |
|
amperage rating |
- |
NA |
insulation |
None |
Non-Insulated |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
Screw |
Voltage Rating |
- |
600 |
|
Conductor Material |
Aluminum;Copper |
Copper |
Finish |
Tinned |
- |
|
Overall Length |
1-15/32 in |
1.47 in;37.3 mm |
|
Description |
1/0 AL/CU 1 CONDUCT LUG |
1BRL ALCU LUG |
extra long description |
ABB ADR11 AL 1CNDTR 1HOLE MOUNT 14- |
PAN LAMA1/0-14-QY Pan-Lug™ LAMA1/0- |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.04 lb/EA |
Single Barrel Lug, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V |
Product Type |
Mechanical Connector Lug |
Pan-Lug™ LAMA1/0-14-Qy Mech Con, 1-Hole Lug, 1/0, Tin PLT Al |
Short Description |
2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L |
Single Barrel Lug, Non-Insulated, 1.47 in;37.3 mm, 600 V, 2/0 AWG Conductor Size |
Special Features |
Easy Installation;No Special Tools Required |
Tin-Plated to Inhibit Corrosion;Compact Design |
|
For Stud Size |
1/4 in (Bolt) |
1/4 in |
for use with |
Copper and Aluminum Conductor |
Stranded Aluminum or Copper Code Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
1/0 AWG (Stranded) |
1/0 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
media |
- |
Yes |
Minimum Conductor Size |
#14 AWG |
#14 AWG |
Number of Holes |
- |
1 |
Number of Mounting Holes |
1 |
- |
package quantity |
25 CT;250 PK |
25 PK |
Standards Met |
UL Listed E9809;CSA Certified |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed |
Stud Size |
- |
1/4 |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
ADR11 |
LAMA1014QY |
sub brand |
Blackburn |
Type LAMA |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
Mechanical Lug |
|
|
Application |
- |
Stranded Aluminum or Copper Code Conductor |
Mounting |
- |
0.63 |
standard |
UL E9809 |
cULus Listed for use up to 600V & Temperature Rated to 90°C |