Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR2 |
KA2U |
Manufacturer Number |
ADR2 |
KA2U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610006 |
00781810370056 |
Weight per package |
0.015 (lbs/each) |
0.019 (lbs/each) |
Description |
ADR2 #2 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-5/32 In Overall Length, Screw Terminal, 0.02 LB/Ea
|
KA2U 14STR-2STR Dual Rated
Aluminum Universal Terminal, 1 Hole, 14-2 Awg (STR), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.42 (Each) |
$3.40 (Each) |
Carton/Reel |
$70.87 (50 Each) |
$170.00 (50 Each) |
Standard Packaging/Reel |
$70.87 (50 Each) |
$170.00 (50 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
1 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Tinned |
- |
|
Overall Length |
1-5/32 in |
1.16 in |
|
Description |
#2 AL/CU 1 CONDUCT LUG |
14STR-2STR DUAL RATED |
extra long description |
ABB ADR2 AL 1CNDTR 1HOLE MOUNT 14-2 |
BUR KA2U 14STR-2STR DUAL RATED |
Features |
- |
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension D: 1.69 IN, Dimension N: 0.88 IN, Dimension T: 0.25 IN, Installation Torque: 275 IN-LB, Length: 2.88 IN, Width: 1.94 IN, Height: 1.25 IN, Stud/bolt Hole Size: 1/2 IN |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-5/32 in Overall Length, Screw Terminal, 0.02 lb/EA |
Aluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated. |
Product Type |
Mechanical Connector Lug |
Terminal |
Short Description |
Mechanical Connector Lug, Non-Insulated, 1-5/32 in L |
#14 to #2 AWG Conductor Lug, Non-Insulated, 1.16 in L |
Special Features |
Easy Installation;No Special Tools Required |
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Slot, Length: 1.16 IN, Installation Torque: 50 IN-LB, Width: 0.5 IN, Height: 0.55 IN, Dimension D: 0.63 IN, Dimension N: 0.31 IN, Dimension T: 0.1 IN |
|
For Stud Size |
1/4 in (Bolt) |
1/4 in |
for use with |
Copper and Aluminum Conductor |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG (Stranded) |
#2 AWG (Stranded) |
Minimum Conductor Size |
#14 AWG |
#14 AWG (Stranded) |
Number of Mounting Holes |
1 |
- |
package quantity |
50 CT;500 PK |
50 CT |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 468A 468B;CSA Certified |
|
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
ADR2 |
KA2U |
sub brand |
Blackburn |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |