Nacogdoches |
302 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Ilsco |
Catalog Number |
ADR2 |
TA2 |
Manufacturer Number |
ADR2 |
TA-2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610006 |
00783669887747 |
Weight per package |
0.015 (lbs/each) |
2 (lbs/each) |
Description |
ADR2 #2 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-5/32 In Overall Length, Screw Terminal, 0.02 LB/Ea
|
TA2 #2-#14 Al/Cu 1C Mech Lug 1/4"H
Aluminum Mechanical Lug, Conductor Range 2-14, 1 Port, 1 Hole, 1/4IN Bolt Size, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.42 (Each) |
$0.00 (Each) |
Carton/Reel |
$70.87 (50 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$70.87 (50 Each) |
$0.00 (100 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
1-5/32 in |
- |
|
Description |
#2 AL/CU 1 CONDUCT LUG |
#2-#14 AL/CU 1C MECH LUG 1/4"H |
extra long description |
ABB ADR2 AL 1CNDTR 1HOLE MOUNT 14-2 |
ILSCO TA-2 AL MECH 2-14 17/64 T UL |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-5/32 in Overall Length, Screw Terminal, 0.02 lb/EA |
Aluminum Mechanical Lug, Conductor Range 2-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA |
Product Type |
Mechanical Connector Lug |
Al Mech 2-14 17/64 T Ul Csa |
Short Description |
Mechanical Connector Lug, Non-Insulated, 1-5/32 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
1/4 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG (Stranded) |
- |
Minimum Conductor Size |
#14 AWG |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
Ilsco |
Manufacturers Part Number |
ADR2 |
TA-2 |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
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
Call nearest store for Item Price
|