Item Comparison: 250T, ADR25

Item

250T - 250 Al/Cu 1 Conductor Mechanical Lug - Platinum Tools

250T
250 Al/Cu 1 Conductor Mechanical Lug

$4.3365 Each

$104.08 (24 Each)

QTY:
Each
Add
ADR25 - 250 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR25
250 Al/Cu 1 Conduct Lug

$6.5088 Each

$162.72 (25 Each)

QTY:
Each
Add
Nacogdoches 0 73
All Stores 2,386 5,706
Vendor Platinum Tools Blackburn Mechanical
Catalog Number 250T ADR25
Manufacturer Number 250T ADR25
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121414 - Coaxial connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381001061 00783786610105
Weight per package 0.11 (lbs/each) 0.105 (lbs/each)
Description 250T 250 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
ADR25 250 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2 In Overall Length, Screw Terminal, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.34 (Each) $6.51 (Each)
Carton/Reel $4.34 (1 Each) $162.72 (25 Each)
Standard Packaging/Reel $104.08 (24 Each) $162.72 (25 Each)
insulation - None
Material Aluminum Aluminum
Number of Conductors - 1
Terminal Type Screw Screw
Voltage Rating 600 V -
Color Aluminum -
Conductor Material Aluminum;Copper Aluminum;Copper
Finish Aluminum Tinned
Overall Length 2 in 2 in
Description 250 AL/CU 1 CONDUCTOR MECHANICAL LUG 250 AL/CU 1 CONDUCT LUG
extra long description NSI 250T F RG6Q Compression Connect ABB ADR25 AL 1CNDTR 1HOLE MOUNT 250
Features 1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . -
Long Description Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2 in Overall Length, Screw Terminal, 600 V, 0.11 lb/EA Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2 in Overall Length, Screw Terminal, 0.1 lb/EA
Product Type Mechanical Connector Mechanical Connector Lug
Short Description Mechanical Connector, Non-Insulated, 2 in L, 600 V 300 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 2 in L
Special Features Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance Easy Installation;No Special Tools Required
For Stud Size 21/64 in 1/4 in (Bolt)
for use with Wire Termination;Copper and Aluminum Conductor Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 250 MCM 250 kcmil
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG #6 AWG (Stranded)
Number of Mounting Holes - 1
package quantity 24 CT 25 CT;250 PK
Standards Met UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified UL Listed E9809;CSA Certified
Warranty 1 YEAR -
Made in USA - yes
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number 250T ADR25
sub brand NSI Blackburn
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type Aluminum Single Lug Dual-Rated Mechanical Connector
Weight 0.11 lb/EA 0.1 lb/EA
Application Wire Termination -
environmental conditions 90 C -
standard cULus UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat