Nacogdoches |
73 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit Corporation |
Catalog Number |
ADR25 |
LAMA25056Q |
Manufacturer Number |
ADR25 |
N/A |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
-
|
UPC/EAN/GTIN |
00783786610105 |
07498391079 |
Weight per package |
0.105 (lbs/each) |
1 (lbs/each) |
Description |
ADR25 250 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2 In Overall Length, Screw Terminal, 0.1 LB/Ea
|
LAMA25056Q 1BRL Alcu Lug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.51 (Each) |
$3.42 (Each) |
Carton/Reel |
$162.72 (25 Each) |
$3.42 (1 Each) |
Standard Packaging/Reel |
$162.72 (25 Each) |
$85.53 (25 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
- |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
|
Description |
250 AL/CU 1 CONDUCT LUG |
1BRL ALCU LUG |
extra long description |
ABB ADR25 AL 1CNDTR 1HOLE MOUNT 250 |
- |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2 in Overall Length, Screw Terminal, 0.1 lb/EA |
- |
Product Type |
Mechanical Connector Lug |
- |
Short Description |
300 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 2 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
1/4 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
250 kcmil |
- |
Minimum Conductor Size |
#6 AWG (Stranded) |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
ADR25 |
- |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |