Item Comparison: ADR2521, 2250T

Item

ADR2521 - 250 Al/Cu 2 Conduct Lug - Blackburn Mechanical

ADR2521
250 Al/Cu 2 Conduct Lug

$13.241 Each

$158.89 (12 Each)

QTY:
Each
Add
2250T - 250 Al/Cu 2 Conductor Mechanical Lug - Nsi

2250T
250 Al/Cu 2 Conductor Mechanical Lug

$9.765 Each

$97.65 (10 Each)

QTY:
Each
Add
Nacogdoches 40 0
All Stores 3,173 1,083
Vendor Blackburn Mechanical Nsi
Catalog Number ADR2521 2250T
Manufacturer Number ADR25-21 2-250T
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121524 - Photocontrols
UPC/EAN/GTIN 00783786610129 00662381001221
Weight per package 0.219 (lbs/each) 0.2 (lbs/each)
Description ADR2521 250 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 In Overall Length, Screw Terminal, 0.22 LB/Ea
2250T 250 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.24 (Each) $9.77 (Each)
Carton/Reel $158.89 (12 Each) $9.76 (1 Each)
Standard Packaging/Reel $158.89 (12 Each) $97.65 (10 Each)
Material Aluminum -
Number of Conductors 2 -
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Aluminum;Copper
Finish Tinned -
Overall Length 2-9/16 in 2.56 in
Description 250 AL/CU 2 CONDUCT LUG 250 AL/CU 2 CONDUCTOR MECHANICAL LUG
extra long description ABB ADR25-21 AL 2CNDR 250 KCMIL,MIN NSI 2-250T Photocontrol Stem 240V
Features - Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Long Description Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 in Overall Length, Screw Terminal, 0.22 lb/EA Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V, 0.2 lb/EA
Product Type Mechanical Connector Lug Mechanical Connector
Short Description Mechanical Connector Lug, Non-Insulated, 2-9/16 in L Mechanical Connector, Non-Insulated, 2.56 in L, 600 V
Special Features Easy Installation;No Special Tools Required Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
For Stud Size 1/4 in (Bolt) 25/64 in
for use with Copper and Aluminum Conductor Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 250 kcmil 250 MCM
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #6 AWG (Stranded) #6 AWG
Number of Mounting Holes 1 -
package quantity 12 CT;120 PK 10 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number ADR25-21 2-250T
sub brand Blackburn NSI
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector Aluminum Double Lug
Weight 0.22 lb/EA 0.2 lb/EA
Application - Wire Termination
environmental conditions - 90 C
standard UL E9809 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat