Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR2521 |
K2A29U |
Manufacturer Number |
ADR25-21 |
K2A29U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610129 |
00781810600108 |
Weight per package |
0.219 (lbs/each) |
0.19 (lbs/each) |
Description |
ADR2521 250 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 In Overall Length, Screw Terminal, 0.22 LB/Ea
|
K2A29U Two:6STR-250 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.24 (Each) |
$27.52 (Each) |
Carton/Reel |
$158.89 (12 Each) |
$165.12 (6 Each) |
Standard Packaging/Reel |
$158.89 (12 Each) |
$165.12 (6 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
2 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Tinned |
- |
|
Overall Length |
2-9/16 in |
2.56 in;65 mm |
|
Description |
250 AL/CU 2 CONDUCT LUG |
TWO:6STR-250 DUAL RATED |
extra long description |
ABB ADR25-21 AL 2CNDR 250 KCMIL,MIN |
BUR K2A29U TWO:6STR-250 DUAL RATED |
Features |
- |
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Dimension T: 0.25 IN, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.5 IN, Set Screw Type: Allen Key, Installation Torque: 275 IN-LB, Width: 1.66 IN, Length: 2.56 IN, Height: 1.2 IN |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 in Overall Length, Screw Terminal, 0.22 lb/EA |
Conductor Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V |
Product Type |
Mechanical Connector Lug |
Two:6STR-250 Dual Rated |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-9/16 in L |
Conductor Lug, Non-Insulated, 2.56 in;65 mm, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance |
|
For Stud Size |
1/4 in (Bolt) |
3/8 in |
for use with |
Copper and Aluminum Conductor |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
250 kcmil |
250 kcmil (Stranded) |
Maximum Operating Temperature |
- |
+194 °F |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG (Stranded) |
Number of Mounting Holes |
1 |
- |
package quantity |
12 CT;120 PK |
1 CT;6 Pk |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 468A 468B |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
ADR25-21 |
K2A29U |
sub brand |
Blackburn |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |