Item Comparison: ADR2521, LAM2A250386

Item

ADR2521 - 250 Al/Cu 2 Conduct Lug - Blackburn Mechanical

ADR2521
250 Al/Cu 2 Conduct Lug

$13.241 Each

$158.89 (12 Each)

QTY:
Each
Add
LAM2A250386 - 2BRL Alcu Lug - Panduit Corporation

LAM2A250386
2BRL Alcu Lug

$8.3217 Each

$49.93 (6 Each)

QTY:
Each
Add
Nacogdoches 40 0
All Stores 3,320 38
Vendor Blackburn Mechanical Panduit Corporation
Catalog Number ADR2521 LAM2A250386
Manufacturer Number ADR25-21 N/A
Category Solderless Connectors - Large Terminals & Connectors Unassigned
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors -
UPC/EAN/GTIN 00783786610129 07498391091
Weight per package 0.219 (lbs/each) 1 (lbs/each)
Description ADR2521 250 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 In Overall Length, Screw Terminal, 0.22 LB/Ea
LAM2A250386 2BRL Alcu Lug
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.24 (Each) $8.32 (Each)
Carton/Reel $158.89 (12 Each) $8.32 (1 Each)
Standard Packaging/Reel $158.89 (12 Each) $49.93 (6 Each)
Material Aluminum -
Number of Conductors 2 -
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Finish Tinned -
Overall Length 2-9/16 in -
Description 250 AL/CU 2 CONDUCT LUG 2BRL ALCU LUG
extra long description ABB ADR25-21 AL 2CNDR 250 KCMIL,MIN -
Long Description Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 in Overall Length, Screw Terminal, 0.22 lb/EA -
Product Type Mechanical Connector Lug -
Short Description Mechanical Connector Lug, Non-Insulated, 2-9/16 in L -
Special Features Easy Installation;No Special Tools Required -
For Stud Size 1/4 in (Bolt) -
for use with Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 250 kcmil -
Minimum Conductor Size #6 AWG (Stranded) -
Number of Mounting Holes 1 -
package quantity 12 CT;120 PK -
Standards Met UL Listed E9809;CSA Certified -
Made in USA yes -
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number ADR25-21 -
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector -
Status - Inactive
Weight 0.22 lb/EA -
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat