Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
ADR2532 |
3250L2L4 |
Manufacturer Number |
ADR25-32 |
3-250L2/L4 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00783786610136 |
00662381001504 |
Weight per package |
0.553 (lbs/each) |
0.49 (lbs/each) |
Description |
ADR2532 250-6 Three Barrel Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.55 LB/Ea
|
3250L2L4 250 Al/Cu 3 Conductor Mechanical Lug
Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 In Overall Length, Screw Terminal, 600 V, 0.49 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.97 (Each) |
$47.62 (Each) |
Carton/Reel |
$239.83 (6 Each) |
$47.62 (1 Each) |
Standard Packaging/Reel |
$239.83 (6 Each) |
$142.87 (3 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
3 |
- |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
Tinned |
- |
|
Overall Length |
4-3/16 in |
3.880 in |
|
Description |
250-6 THREE BARREL LUG |
250 AL/CU 3 CONDUCTOR MECHANICAL LUG |
extra long description |
ABB ADR25-32 AL 3CNDTR 2HOLE MOUNT |
NSI 3-250L2/L4 120V 2000W SPST FLUS |
Features |
- |
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750". |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.55 lb/EA |
Panelboard Lug, #6 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 in Overall Length, Screw Terminal, 600 V, 0.49 lb/EA |
Product Type |
Mechanical Connector Lug |
Panelboard Lug |
Short Description |
250-6 Three Barrel Mechanical Connector Lug, Non-Insulated, 4-3/16 in L |
Panelboard Lug, Non-Insulated, 3.880 in L, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
Electro-Tin Plated for Low Contact Resistance |
|
For Stud Size |
1/2 in (Bolt) |
9/16 in |
for use with |
Copper and Aluminum Conductor |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
350 kcmil |
#6 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG |
Number of Mounting Holes |
2 |
- |
package quantity |
6 CT;60 PK |
3 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
ADR25-32 |
3-250L2/L4 |
sub brand |
Blackburn |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
Panelboard Lug |
|
Weight |
0.55 lb/EA |
0.49 lb/EA |
|
Application |
- |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
cULus |