Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
ADR35 |
350T |
Manufacturer Number |
ADR35 |
350T |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610198 |
00662381001085 |
Weight per package |
0.145 (lbs/each) |
0.14 (lbs/each) |
Description |
ADR35 350 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-1/4 In Overall Length, Screw Terminal, 0.15 LB/Ea
|
350T 350 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.84 (Each) |
$5.99 (Each) |
Carton/Reel |
$106.10 (12 Each) |
$5.99 (1 Each) |
Standard Packaging/Reel |
$106.10 (12 Each) |
$119.71 (20 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
- |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
Tinned |
- |
|
Overall Length |
2-1/4 in |
2.25 in |
|
Description |
350 AL/CU 1 CONDUCT LUG |
350 AL/CU 1 CONDUCTOR MECHANICAL LUG |
extra long description |
ABB ADR35 AL 1CNDTR 1HOLE MOUNT 6-3 |
NSI 350T Nema Panel Lug (3)600-2 |
Features |
- |
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-1/4 in Overall Length, Screw Terminal, 0.15 lb/EA |
Mechanical Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2.25 in Overall Length, Screw Terminal, 600 V, 0.14 lb/EA |
Product Type |
Mechanical Connector Lug |
Mechanical Connector |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-1/4 in L |
Mechanical Connector, Non-Insulated, 2.25 in L, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
|
For Stud Size |
1/4 in (Bolt) |
13/32 in |
for use with |
Copper and Aluminum Conductor |
Wire Termination;Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
350 kcmil |
350 MCM |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG |
Number of Mounting Holes |
1 |
- |
package quantity |
12 CT;120 PK |
20 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
ADR35 |
350T |
sub brand |
Blackburn |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
- |
|
Weight |
0.15 lb/EA |
0.14 lb/EA |