Item Comparison: ADR35, KA31U

Item

ADR35 - 350 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR35
350 Al/Cu 1 Conduct Lug

$8.8416 Each

$106.10 (12 Each)

QTY:
Each
Add
KA31U - 6STR-350 Dual Rated - Burndy

KA31U
6STR-350 Dual Rated

$14.91 Each

$372.75 (25 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 2,000 45
Vendor Blackburn Mechanical Burndy
Catalog Number ADR35 KA31U
Manufacturer Number ADR35 KA31U
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786610198 00781810370209
Weight per package 0.145 (lbs/each) 0.14 (lbs/each)
Description ADR35 350 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-1/4 In Overall Length, Screw Terminal, 0.15 LB/Ea
KA31U 6STR-350 Dual Rated
Aluminum Universal Terminal, 1 Hole, 6 Awg (STR)-350 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.84 (Each) $14.91 (Each)
Carton/Reel $106.10 (12 Each) $372.75 (25 Each)
Standard Packaging/Reel $106.10 (12 Each) $372.75 (25 Each)
insulation None -
Material Aluminum Aluminum
Number of Conductors 1 1
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Finish Tinned -
Overall Length 2-1/4 in -
Description 350 AL/CU 1 CONDUCT LUG 6STR-350 DUAL RATED
extra long description ABB ADR35 AL 1CNDTR 1HOLE MOUNT 6-3 BUR KA31U 6STR-350 DUAL RATED
Long Description Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-1/4 in Overall Length, Screw Terminal, 0.15 lb/EA Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-350 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Product Type Mechanical Connector Lug 6STR-350 Dual Rated
Short Description Mechanical Connector Lug, Non-Insulated, 2-1/4 in L -
Special Features Easy Installation;No Special Tools Required Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 3/8 IN, Dimension D: 13 IN, Dimension N: 0.88 IN, Number Of Screws: 1, Dimension T: 0.25 IN, Set Screw Type: Allen Key, Installation Torque: 375 IN-LB, Length: 2.25 IN, Height: 1.12 IN, Width: 1.13 IN
For Stud Size 1/4 in (Bolt) -
for use with Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 350 kcmil -
Minimum Conductor Size #6 AWG (Stranded) -
Number of Mounting Holes 1 -
package quantity 12 CT;120 PK -
Standards Met UL Listed E9809;CSA Certified -
Made in USA yes -
Brand Thomas & Betts BURNDY
Manufacturers Part Number ADR35 KA31U
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Dual-Rated Mechanical Connector Bolted Lugs & Terminals
Weight 0.15 lb/EA -
Application - For Aluminum And Copper Conductors
standard UL E9809 UL 486A-486B
Temperature Rating - 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat