Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
ADR35 |
LAMA35038QY |
Manufacturer Number |
ADR35 |
LAMA350-38-QY |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00783786610198 |
00074983596157 |
Weight per package |
0.145 (lbs/each) |
3.59 (lbs/each) |
Description |
ADR35 350 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-1/4 In Overall Length, Screw Terminal, 0.15 LB/Ea
|
LAMA35038QY 1BRL Alcu Lug
Single Barrel Lug, #6 Awg Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.26 In Overall Length, Screw Terminal, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.84 (Each) |
$6.03 (Each) |
Carton/Reel |
$106.10 (12 Each) |
$6.03 (1 Each) |
Standard Packaging/Reel |
$106.10 (12 Each) |
$150.65 (25 Each) |
|
amperage rating |
- |
NA |
insulation |
None |
- |
Material |
Aluminum |
Tin-Plated Aluminum |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
Screw |
Voltage Rating |
- |
600 |
|
Conductor Material |
Aluminum;Copper |
Copper |
Finish |
Tinned |
- |
|
Overall Length |
2-1/4 in |
2.26 in;57.4 mm |
|
Description |
350 AL/CU 1 CONDUCT LUG |
1BRL ALCU LUG |
extra long description |
ABB ADR35 AL 1CNDTR 1HOLE MOUNT 6-3 |
PAN LAMA350-38-QY Pan-Lug™ LAMA350- |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-1/4 in Overall Length, Screw Terminal, 0.15 lb/EA |
Single Barrel Lug, #6 AWG Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.26 in Overall Length, Screw Terminal, 600 V |
Product Type |
Mechanical Connector Lug |
Single Barrel Lug |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-1/4 in L |
Single Barrel Lug, Non-Insulated, 2.26 in;57.4 mm, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
Tin-Plated to Inhibit Corrosion;Compact Design |
|
For Stud Size |
1/4 in (Bolt) |
3/8 in |
for use with |
Copper and Aluminum Conductor |
Stranded Aluminum or Copper Code Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
350 kcmil |
350 kcmil |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
media |
- |
Yes |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG |
Number of Holes |
- |
1 |
Number of Mounting Holes |
1 |
- |
package quantity |
12 CT;120 PK |
25 PK |
Standards Met |
UL Listed E9809;CSA Certified |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed |
Stud Size |
- |
3/8 |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
ADR35 |
LAMA35038QY |
sub brand |
Blackburn |
Type LAMA |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
Mechanical Lug |
|
|
Application |
- |
Stranded Aluminum or Copper Code Conductor |
Mounting |
- |
1.13 |
standard |
UL E9809 |
cULus Listed for use up to 600V & Temperature Rated to 90°C |