Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR3521 |
K2A31U |
Manufacturer Number |
ADR35-21 |
K2A31U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610228 |
00781810600153 |
Weight per package |
0.281 (lbs/each) |
0.26 (lbs/each) |
Description |
ADR3521 350 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 In Overall Length, Screw Terminal, 0.28 LB/Ea
|
K2A31U Two:4STR-350 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.88 In Overall Length, Screw Terminal, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.36 (Each) |
$38.21 (Each) |
Carton/Reel |
$110.18 (6 Each) |
$38.21 (1 Each) |
Standard Packaging/Reel |
$110.18 (6 Each) |
$229.26 (6 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
2 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Tinned |
- |
|
Overall Length |
2-1/8 in |
2.88 in;73 mm |
|
Description |
350 AL/CU 2 CONDUCT LUG |
TWO:4STR-350 DUAL RATED |
extra long description |
ABB ADR35-21 AL 2CNDTR 1HOLE MOUNT |
BUR K2A31U TWO:4STR-350 DUAL RATED |
Features |
- |
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension D: 1.69 IN, Dimension N: 0.88 IN, Dimension T: 0.25 IN, Installation Torque: 275 IN-LB, Length: 2.88 IN, Width: 1.94 IN, Height: 1.25 IN, Stud/bolt Hole Size: 1/2 IN |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 in Overall Length, Screw Terminal, 0.28 lb/EA |
Conductor Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.88 in Overall Length, Screw Terminal, 600 V |
Product Type |
Mechanical Connector Lug |
Two:4STR-350 Dual Rated |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-1/8 in L |
Conductor Lug, Non-Insulated, 2.88 in;73 mm, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance |
|
For Stud Size |
1/2 in (Bolt) |
1/2 in |
for use with |
Copper and Aluminum Conductor |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
350 kcmil |
350 kcmil (Stranded) |
Maximum Operating Temperature |
- |
+194 °F |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG (Stranded) |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
132 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 468A 468B;CSA Certified |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
ADR35-21 |
K2A31U |
sub brand |
Blackburn |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |