Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
3350T2 |
ADR3532 |
Manufacturer Number |
3-350T2 |
ADR35-32 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381026910 |
00783786610242 |
Weight per package |
0.31 (lbs/each) |
0.54 (lbs/each) |
Description |
3350T2 350MCM-6AWG Durtd TRFMR Lug
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 Awg With 2 Mounting Holes Aluminum Dual Rated Transformer Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy For Superior Electrical and Mechanical Performance. Two Set Screws Per Wire Hole Ensure An Exceptional Connection. Electro-Tin Plated For Low Resistance. For Use With Copper or Aluminum Conductors. Mounting Hole Spacing Is Nema 1-3/4". Meets or Exceeds Ansi C119.4 Class A. Rated 600 Volts. Temperature Rating 90
|
ADR3532 350 Al/Cu 3 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.54 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.24 (Each) |
$32.69 (Each) |
Carton/Reel |
$55.24 (1 Each) |
$98.07 (3 Each) |
Standard Packaging/Reel |
$55.24 (1 Each) |
$98.07 (3 Each) |
|
Material |
- |
Aluminum |
Number of Conductors |
- |
3 |
Terminal Type |
- |
Screw |
|
Conductor Material |
- |
Aluminum;Copper |
Finish |
- |
Tinned |
|
Overall Length |
- |
4-3/16 in |
|
Description |
350MCM-6AWG DURTD TRFMR LUG |
350 AL/CU 3 CONDUCT LUG |
extra long description |
NSI 3-350T2 Step Panel Lug Two 300- |
ABB ADR35-32 AL 3CNDTR 2HOLE MOUNT |
Features |
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 |
- |
Long Description |
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 2 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.54 lb/EA |
Product Type |
Step Panel Lug Two 300-6 |
Mechanical Connector Lug |
Short Description |
- |
350 AL/CU Mechanical Connector Lug, Non-Insulated, 4-3/16 in L |
Special Features |
- |
Easy Installation;No Special Tools Required |
|
For Stud Size |
- |
1/2 in (Bolt) |
for use with |
- |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
350 kcmil |
Minimum Conductor Size |
- |
#6 AWG (Stranded) |
Number of Mounting Holes |
- |
2 |
package quantity |
- |
3 CT;30 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
3-350T2 |
ADR35-32 |
sub brand |
- |
Blackburn |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Dual-Rated Mechanical Connector |