Item Comparison: ADR50, 500T

Item

ADR50 - 500 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR50
500 Al/Cu 1 Conduct Lug

$13.8311 Each

$82.99 (6 Each)

QTY:
Each
Add
500T - SV FT Plate-Tele-1" Opening - Wiremold

500T
SV FT Plate-Tele-1" Opening

$42.90 Each

$429.00 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 3,366 0
Vendor Blackburn Mechanical Wiremold
Catalog Number ADR50 500T
Manufacturer Number ADR50 500T
Category Solderless Connectors - Large Terminals & Connectors Distribution Devices - Outlets, Jacks, & Plates
Classification Comp & Mech Lugs and Butt Splices Outlets, Jacks, & Plates
UNSPSC 39121408 - Mechanical connectors 39121307 - Floor boxes
UPC/EAN/GTIN 00783786610273 00786564218715
Weight per package 0.295 (lbs/each) 0.084 (lbs/each)
Description ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
500T SV FT Plate-Tele-1" Opening
1" (25MM) I.D. Grommeted Opening. Note: Four-Piece Service Fittings Include: Housing and Base Plate. Receptacles Included When Indicated In Part Number Description. 525 Series Service Fittings Have 27 Cubic Inches (442ML) Of Capacity.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.83 (Each) $42.90 (Each)
Carton/Reel $82.99 (6 Each) $42.90 (1 Each)
Standard Packaging/Reel $82.99 (6 Each) $429.00 (10 Each)
insulation None -
Material Aluminum -
Number of Conductors 1 -
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Finish Tinned -
Overall Length 2-13/16 in -
Description 500 AL/CU 1 CONDUCT LUG SV FT PLATE-TELE-1" OPENING
extra long description ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT WLK 500T SV FT PLATE-TELE-1IN OPENI
Long Description Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA 1" (25mm) I.D. grommeted opening. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Product Type Mechanical Connector Lug SV FT Plate-Tele-1IN Opening
Short Description Mechanical Connector Lug, Non-Insulated, 2-13/16 in L -
Special Features Easy Installation;No Special Tools Required -
For Stud Size 3/8 in (Bolt) -
for use with Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 500 kcmil -
Minimum Conductor Size #4 AWG (Stranded) -
Number of Mounting Holes 1 -
package quantity 6 CT;60 PK -
Standards Met UL Listed E9809;CSA Certified -
Made in USA yes -
Brand Thomas & Betts WIREMOLD
Manufacturers Part Number ADR50 500T
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices -
Type Dual-Rated Mechanical Connector -
Weight 0.3 lb/EA -
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat